Shop All Sorbents
Pig
Sorbents, 70 gal, 3 in x 4 ft, Water, Blue, Polypropylene
Mfr # WTR018
Zoro # G802502679
Free Shipping & Returns
$149.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 70 gal
- Volume Absorbed (Pack, Each) 70 gal/pk; 1.75 gal/sock
- Material Polypropylene
- Color Blue
- Size 3 in x 4 ft
Product Information
Dimensions
Size | 3 in x 4 ft |
Length | 48 in |
Width | 3 in |
Diameter | 3 in |
Rope Along Length | No |
Description
Product Type Water Absorbent Sock, Fluids Absorbed Water, Size 3 in x 4 ft, Volume Absorbed Per Sock/Boom 1.75 gal, Volume Absorbed per Pkg. 70 gal, Filler Material Cellulose with Polymer Blend, Outside Skin Material Polypropylene, Sock/Boom Profile Round, Rope Along Length No, Package Quantity 40
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITI Grn Heritg BthTissue 2Ply 400Sht, 96PK (248)
- ABCO PRODUCTS 16OZ Ray 4Ply Mop Head (1307)
- ELCO LABORATORIES ELCO LABORATORIES 229396 Dirt Devil G-Style Vacuum Bag; 3 Pack (229396)
- RUBBERMAID Trash Can-32Gal Rnd Gray For - Part# Rbmdfg263200Gray (RBMDFG263200GRAY)
- PIG Absorbent Roll, 35 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (HC103)
- PIG Absorbent Boom, 24 gal, 5 in x 10 ft, Oil-Based Liquids, White (BOM600)
- PIG PIG Mildew-Resistant Water Absorbent Sock 4 socks/box ext. dia. 3" x 48" L, 4PK (PIG106)
- PIG New Pig Oil-Only Absorbent Mat Pad In Dispenser Bo (MAT440)
- PIG Absorbent Pad, 12 gal, 15 in x 19 in, Universal, Blue, Fibers (BLU107)
- PIG Absorbent Boom, 48 gal, 8 in x 20 ft, Oil-Based Liquids, Black, White, Polypropylene (BOM415)
- SPILLTECH Absorbent Sock, 25 gal, 3 in x 8 ft, Chemical, Hazmat, Yellow, Spunbound Polypropylene (YSO815)
- Pig Sorbents