Shop All Sorbents
Pig
Sorbents, 7 gal, 3 in x 24 in, Universal, Gray, Corn Cob
Mfr # PIG218
Zoro # G8083223
product price: $82.19
/pk 36, $2.28/ea
Free Shipping & Returns
$82.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Composition Detail Corn Cob Filler with Polypropylene Mesh & Skin
- Volume Absorbed per Pkg. 7 gal
- Color Gray
- Size 3 in x 24 in
- Length 24 in
Product Information
Dimensions
Size | 3 in x 24 in |
Length | 24 in |
Width | 3 in |
Diameter | 3 in |
Description
Product Type Sorbent Sock, Fluids Absorbed Universal, For Use With Chemical or Metal Type Coolants, Oils, Solvents, Water, Size 3 in x 24 in, Volume Absorbed Per Sock/Boom 0.22 gal, Volume Absorbed per Pkg. 7 gal, Color/Pattern Gray, Filler Material Corn Cob, Outer Mesh Material Polypropylene, Outside Skin Material Polypropylene, Sock/Boom Profile Round, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE JOE 16 gal Trash Bags, 0.31 mm, 1000 PK (GJO01756)
- GOLDEN STAR Heavy Duty Mop Head, Blue, Microfiber, PK3, AMM18HDBWY-3PK (AMM18HDBWY-3PK)
- SAN JAMAR Smart System w/iQ Sensor Towel Dispenser, 11.75x9.25x16.5, Black Pearl (SAN T1490TBK)
- KIMBERLY-CLARK PROFESSIONAL Hard Roll Paper Towels for Blue Core Dispensers, White, (700'/Roll, 6 Rolls/Case, 4,200'/Case) (25637)
- PIG Sorbents, 24 gal, 3 1/4 in x 21 in, Universal, Gray, Cellulose (PIG211)
- PIG Sorbents, 13 gal, 3 in x 8 ft, Universal, Gray, Corn Cob (PIG209)
- PIG Sorbents, 15 gal, 3 in x 120 ft, Universal, Gray, Polypropylene (PIG220)
- PIG Sorbents, 0 gal, 15 in x 20 in, Universal, Gray, Polypropylene (25200)
- PIG Sorbents, 47 gal, 32 in x 150 ft, Universal, Gray, Polypropylene (MAT116)
- PIG Sorbents, 9 gal, 16 in x 80 ft, Universal, Gray, Polypropylene (MAT284)
- SPILLTECH Absorbent Roll, 55 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (GRB150H)
- Pig Sorbents