Shop All Sorbents
Pig
Sorbents, 7 gal, 27 in x 36 in, Oil, White, Polypropylene
Mfr # PIL104
Zoro # G8306925
product price: $144.00
/pk 2, $72.00/ea
Free Shipping & Returns
$144.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Composition Detail Gravel & Polypropylene Blend Filler with Polypropylene Skin
- Volume Absorbed per Pkg. 7 gal
- Volume Absorbed (Pack, Each) 7 gal/pk; 3 gal/blanket
- Color White
- Perforations No
Product Information
Dimensions
Size | 27 in x 36 in |
Length | 36 in |
Width | 27 in |
Description
Sorbent Blanket, Fluids Absorbed Oil Only, Length 36 in, Volume Absorbed Per Pillow/Blanket 3 gal, Volume Absorbed per Pkg. 7 gal, Color/Pattern White, Filler Material Gravel, Polypropylene, Outside Skin Material Polypropylene, Grommet Material Brass, Recycled Content ( Percent) No Recycled Content, Package Type Box, Package Quantity 2
Restrictions
- WARNING: This product can expose you to chemicals including Silica, crystalline (inactive), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN Libman Commercial Copper Mesh Scrubber, 2-Pack - (73)
- METHOD Tub & Tile Bathroom, Eucalyptus Mint, 28 oz Bottle (00008)
- TOUGH GUY 36 in Sweep Face Broom Head, Soft, Green (3U767)
- QUICKIE 24PK Microfiber Towel (49024RM)
- PIG Sorbents, 0 gal, 15 in x 20 in, Universal, Gray, Polypropylene (25200)
- PIG Absorbent Roll, 5 gal, 48 in x 50 ft, Universal, Gray, Polypropylene (GRP48201-GY)
- PIG Sorbents, 22 gal, 15 in x 20 in, Oil, White, Polypropylene (MAT485)
- PIG PIG Grippy Caution Adhesive-Backed Absorbent Mat 1 roll Yellow 50' L x 32" W (MAT32450-YW)
- PIG Paint Booth Mat, 32 in x 150 ft, Paints, Solvents, Stains, Gray, Polypropylene (MAT32350-GY)
- PIG Sorbents, 32 gal, 30 in x 150 ft, Oil, White, Polypropylene (MAT458)
- SPILLTECH Sorbents, 26 gal, 15 in x 19 in, Oil, White, Polypropylene (WP100M)
- Pig Sorbents