Shop All Sorbents
Pig
Sorbents, 7 gal, 22 in Dia., Oil, White, Polypropylene
Mfr # MAT4109
Zoro # G8464671
product price: $136.99
/pk 25, $5.48/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 7 gal
- Volume Absorbed (Pack, Each) 7 gal/pk, 36 oz/pad
- Material Polypropylene
- Color White
- Perforations No
Product Information
Dimensions
Size | 22 in Dia. |
Length | 22 in |
Width | 22 in |
Perforated Size | Not Perforated |
Diameter | 22 in |
Fits Drum Size | 55 gal |
Description
Product Type Drum-Top Sorbent Pad, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Oil Only, Size 22 in Dia., Volume Absorbed Per Pad 36 oz, Volume Absorbed per Pkg. 7 gal, Color/Pattern White, Material Polypropylene, Number of Layers 8-ply, Perforated No, Perforated Size Not Perforated, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Cleaner and Disinfectant, 1 gal. Bottle, Pine (53YW09)
- TANIS Tube and Pipe Brush, 5 in L Handle, 1 in L Brush, Tan, Brass, 6 in L Overall, 12 PK (05002)
- AIR WICK Scented Oil Twin Refill, Hawai'i Exotic Papaya/Hibiscus Flower, 0.67 oz, PK6 (62338-85175)
- SAFCO 6 gal Half-Round Recycling Receptacle, Black/Blue, 13" Dia, Plastic (9927BB)
- PIG Sorbents, 15 gal, 3 in x 48 in, Universal, Blue, Vermiculite (2048)
- PIG Drum Ring Spider For 55 Gal Drums, 17" W x 23" L, Yellow/Black, Steel (DRM1044)
- PIG Sorbents, 33 gal, 24 in x 200 ft, Universal, Gray, Polypropylene (MAT185)
- PIG New Pig Pig Grippy Absorbent Mat - 32 In. X 100 Ft (MAT32100G)
- PIG Sorbents, 9 gal, Universal, Black, Gray, Polypropylene, 12 PK (2410PP-01)
- PIG Sorbents, 3.5 gal, Universal, Black, White, Polypropylene, 6 PK (PAN202)
- SPILLTECH Absorbent Roll, 55 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (GRB150H)
- Pig Sorbents