Shop All Sorbents
Pig
Sorbents, 7 gal, 15 in x 60 ft, Universal, Gray, Polypropylene
Mfr # MAT242
Zoro # G8317574
product price: $68.55
/ea
$68.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 7 gal
- Material Polypropylene
- Color Gray
- Weight 15 in
- Perforations Yes
Product Information
Dimensions
Size | 15 in x 60 ft |
Width | 15 in |
Length | 720 in |
Perforated Size | 3 3/4 in x 10 in |
Perforation Along Length | 10 in |
Roll Width | 15 in |
Roll Length | 60 ft |
Perforation Along Width | 3 3/4 in |
Description
Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 15 in x 60 ft, Volume Absorbed Per Pad 998 oz, Volume Absorbed per Pkg. 7 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 8-ply, Perforated Yes, Perforated Size 3 3/4 in x 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, X80, 1/4 Fold, Super Heavy Absorbency, Hydroknit, 12 in x 12 1/2 in, 50 Sheets, 4 Pack (41026)
- RUBBERMAID COMMERCIAL Brute Container Universal Drum Dolly, 500 lb Cap., 24.38 x 7.13, Black (FG265000BLA)
- PROTEAM Brush Roll Power Nozzle 14" (104216)
- WEXFORD LABS Cleaners & Detergents, Bottle, Nectar (211000CT)
- PIG Sorbents, 32 gal, 24 in x 150 ft, Universal, Gray, Polypropylene (MAT202-01)
- PIG Sorbents, 42 gal, 30 in x 200 ft, Universal, Gray, Polypropylene (MAT411)
- PIG Sorbents, 40 gal, 10 in x 150 ft, Universal, Gray, Polypropylene (MAT229)
- PIG Sorbents, 10 gal, 10 in x 13 in, Universal, Pink, Polypropylene (MAT3510)
- PIG Sorbents, 26 gal, 16 in x 20 in, Universal, Gray, Polypropylene (MAT117)
- PIG Sorbents, 30 gal, 3 in x 48 in, Universal, Gray, Polypropylene (PIG228)
- BRADY Sorbents, 24 gal, 15 in x 150 ft, Oil, White, Polypropylene (OP15-DP)
- Pig Sorbents