Shop All Entrance Mats
Pig
Sorbents, 6.8 gal., Universal Absorbed, Gray, Polyester
Mfr # GRP923X25-GY
Zoro # G5110992
Free Shipping & Returns
$168.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed (Pack, Each) 6 gal/pk
- Overall Width 3 ft
- Size 3 ft x 25 ft
- Overall Length 25 ft
- Perforations No
Product Information
- Brand Pig
- MFR # GRP923X25-GY
- Zoro # G5110992
- UPC # 036226030217
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 3 ft |
Size | 3 ft x 25 ft |
Overall Length | 25 ft |
Length | 300 in |
Width | 36 in |
Roll Width | 36 in |
Roll Length | 25 ft |
Perforated Size | Not Perforated |
Mat Width | 3 ft |
Mat Length | 25 ft |
Description
Entrance Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, Absorbent Capacity 6.8 gal, ADA Compliant Yes, Anti-Slip Surface Yes, Application Commercial Facilities, Education, Grocery/Retail, Hospitality, Institutional, Restaurant, Backing Material Adhesive Backed, Color Gray, Crush Resistant Yes, Edge Style Straight, Fluids Absorbed Grease, Oils, Water, Indoor/Outdoor Indoor, Mat Type Entrance Mat, Maximum Performance Temperature 120 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lockout Station, Filled, 20 Padlocks (1484BP1106)
- NOTRAX 3 ft. L x PVC Closed Cell Foam, 3/8" Thick (410S0323BY)
- ARIAT FR Durastretch Work Shirt, Size M (10027885)
- ERGODYNE Wrist Support, Single Strap, Left-handed, Small, Black (EGO70012)
- PIG Sorbents, 6.8 gal., Universal Absorbed, Gray, Polyester (GRP913X25-GY)
- PIG Adhesive-Backed Grippy Mat, Denim, 25 ft L (GRP36906-DM)
- PIG Adhesive-Backed Grippy Mat, Slate, 25 ft L (GRP36907-SLT)
- PIG ENTRANCE MAT, 3Ft. x 5Ft., BLACK, PK5 (GRP36210-BK)
- PIG Entrance Mat, Black 1/8 in Thick (GRP36209-BK)
- PIG Adhesive-Backed Grippy Mat, Mocha, 100ft L (GRP36900-MC)
- NOTRAX Entrance Mat, Charcoal, 4 ft. W x 6 ft. L (136S0046CH)
- Pig Floor Mats