Shop All Entrance Mats
Pig
Sorbents, 6.8 gal., Universal Absorbed, Black, Polyester
Mfr # GRP923X25-BK
Zoro # G5115439
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed (Pack, Each) 6 gal/pk
- Overall Width 3 ft
- Size 3 ft x 25 ft
- Overall Length 25 ft
- Perforations No
Product Information
- Brand Pig
- MFR # GRP923X25-BK
- Zoro # G5115439
- UPC # 036226030187
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 3 ft |
Size | 3 ft x 25 ft |
Overall Length | 25 ft |
Length | 300 in |
Width | 36 in |
Roll Length | 25 ft |
Roll Width | 36 in |
Perforated Size | Not Perforated |
Mat Width | 3 ft |
Mat Length | 25 ft |
Description
Entrance Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, Absorbent Capacity 6.8 gal, ADA Compliant Yes, Anti-Slip Surface Yes, Application Commercial Facilities, Education, Grocery/Retail, Hospitality, Institutional, Restaurant, Backing Material Adhesive Backed, Color Black, Crush Resistant Yes, Edge Style Straight, Fluids Absorbed Grease, Oils, Water, Indoor/Outdoor Indoor, Mat Type Entrance Mat, Maximum Performance Temperature 120 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Edgewater Classic Mid (ECM000 M 130)
- KENT SAFETY Life Vest, Elite Dual-Sized, L/XL (150200-200-050-23)
- CONDOR Safety Sign, 7" H, 5" W, Vinyl, 465K67 (465K67)
- SPILLTECH Spill Kit, 52 Gallon Volume Absorbed per Kit, 55 Gallon Container Capacity, Yellow, 144 Components (SPKU-55)
- PIG Adhesive-Backed Grippy Mat, Denim, 25 ft L (GRP36906-DM)
- PIG Adhesive-Backed Grippy Mat, Denim, 100ft L (GRP36900-DM)
- PIG Adh-Backed Grippy Mat, Denim, 6 ft L, PK2 (GRP72903-DM)
- PIG Carpet Protection Mat, Grease, Oils, Water Absorbed, Black, Polyester, Polypropylene (GRPCP36201-BK)
- PIG Gray, 3' W x 100' L (GRP36500-GY)
- PIG Adhesive-Backed Grippy Mat, Slate, 25 ft L (GRP36907-SLT)
- CAROLINES TREASURES 18 x 27 in. Scottish Terrier Christmas Tree Indoor or Outdoor Mat (CK3560MAT)
- Pig Floor Mats