Shop All Sorbents
Pig
Sorbents, 6 gal, Oil, Black, White, Polypropylene
Mfr # PAN401
Zoro # G8053586
product price: $155.99
/pk 12, $13.00/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 6 gal
- Color Black, White
- Fluids Absorbed Oil
- Material Polypropylene
- Includes Pan
Product Information
Dimensions
Length | 10 1/4 in |
Width | 10 1/4 in |
Height | 3 in |
Bottom Inside Dimensions | 10 1/4 in L x 10 1/4 in W |
Dimensions | 10 1/4 in L x 10 1/4 W in x 3 in H |
Bottom Inside Lengths | 10 1/4 in |
Bottom Inside Widths | 10 1/4 in |
Description
Absorbent Pan, Bottom Inside Dimensions 10 1/4 in L x 10 1/4 in W, Bottom Inside Length 10 1/4 in, Bottom Inside Width 10 1/4 in, Color Black, White, Cover Material Polyester, Dimensions 10 1/4 in L x 10 1/4 W in x 3 in H, Filler Material Polypropylene, Fluids Absorbed Oil Based Liquids, Height 3 in, Includes Pan, Indoor/Outdoor Use Outdoor, Length 10 1/4 in, Outside Skin Material Polypropylene, Pillow Material Polypropylene, Product Type Outdoor Drip Pan, Recycled Content ( Percent) 95 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLARIS PAPER Hardwound Paper Towels, Continuous Roll Sheets, White (SOL46897)
- PROSKIT Mini Vacuum and Blowing Cleaner (MS-C002)
- AMERICO Buffing Pads, 14w x 20h, Red, PK5 (40441420)
- BOARDWALK 50 in L Cut-End Mop Head, White, Cotton, PK6 (BWKCD50024S)
- PIG PIG Grippy Caution Adhesive-Backed Absorbent Mat 1 roll Yellow 50' L x 32" W (MAT32450-YW)
- PIG Sorbents, 11 gal, 15 in x 20 in, Universal, Gray, Polypropylene, 100 PK (MAT155)
- PIG Sorbents, 1 gal, 2 in x 48 in, Bases, Pink, Polypropylene (PIG353)
- PIG Sorbents, 33 gal, 30 in x 30 in, Universal, Gray, Polypropylene (MAT216)
- PIG Sorbents, 7 gal, 3 in x 24 in, Universal, Gray, Corn Cob (PIG218)
- PIG Sorbents, 32 gal, 5 in x 10 ft, Universal, Blue, Vermiculite (PIG217)
- PIG Sorbents, 18 gal, 16 in x 50 ft, Universal, Gray, Polypropylene (MAT289)
- Pig Sorbents