Shop All Sorbents
Pig
Sorbents, 6 gal, 23 in x 48 in, Universal, Gray, Polypropylene
Mfr # TLS666
Zoro # G7855617
product price: $91.59
/pk 10, $9.16/ea
Free Shipping & Returns
$91.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 6 gal
- Material Polypropylene
- Color Gray
- Perforations No
- Size 23 in x 48 in
Product Information
Dimensions
Size | 23 in x 48 in |
Length | 4 ft |
Width | 23 in |
Perforated Size | Not Perforated |
Description
Product Type Ceiling Tile Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 23 in x 48 in, Volume Absorbed Per Pad 75 oz, Volume Absorbed per Pkg. 6 gal, Volume Absorbed Per Pound 13 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 8-ply, Perforated No, Perforated Size Not Perforated, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITECAP TEAK Wall Mountable Paper Towel Holder (62442)
- PURE CLEAN Compact Home Washing Machine - Portable Mini Laundry Clothes Washer (PUCWM11)
- SP SCIENCEWARE Biohazard Bags Holder Cover, 3 1/2 in x 5 in, Orange (F13193-0102)
- RAZOR-BACK Push Broom, Multi Surface, Assembled, 24" (BR24MU16)
- PIG Sorbents, 22 gal, 15 in x 20 in, Universal, Gray, Polypropylene, 125 PK (MAT139)
- PIG Sorbents, 22 gal, 15 in x 20 in, Universal, Gray, Polypropylene (MAT240)
- PIG Sorbents, 17 gal, 15 in x 20 in, Universal, Gray, Polypropylene (MAT154)
- PIG Sorbents, 32 gal, 24 in x 150 ft, Oil, White, Polypropylene (MAT424)
- PIG Sorbents, 32 gal, 30 in x 150 ft, Oil, White, Polypropylene (MAT458)
- PIG Sorbents, 20 gal, 8 in x 30 in, Oil, White, Polypropylene (SKM413)
- SPILLTECH Absorbent Pad, 35 gal, 15 in x 18 in, Universal, Gray, Polypropylene (GP-S)
- Pig Sorbents