Shop All Sorbents
Pig
Sorbents, 6 gal, 22 in Dia., Universal, Blue, Fibers
Mfr # BLU255
Zoro # G8375841
product price: $63.99
/pk 25, $2.56/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 6 gal
- Volume Absorbed (Pack, Each) 6 gal/pk, 30 oz/pad
- Material Fibers
- Color Blue
- Perforations No
Product Information
Dimensions
Size | 22 in Dia. |
Length | 22 in |
Width | 22 in |
Perforated Size | Not Perforated |
Diameter | 22 in |
Fits Drum Size | 55 gal |
Description
Product Type Drum-Top Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 22 in Dia., Volume Absorbed Per Pad 30 oz, Volume Absorbed per Pkg. 6 gal, Volume Absorbed Per Pound 13 gal, Color/Pattern Blue, Material Fibers, Number of Layers 8-ply, Perforated No, Perforated Size Not Perforated, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRS. MEYERS CLEAN DAY Mrs. Meyer's Clean Day Lilac Scent Air Freshener Spray 8 oz Liquid (11212)
- TOUGH GUY 36 oz. Gray/Natural, Polyethylene Spray Bottle, 12 Pack (22N548)
- ZEP Aerosol Glass Cleaner, Clear, Aerosol Can, 12 PK (ZUFGC19)
- 3M Polishing Pad, 12 In, White, PK5 (4100)
- PIG Sorbents, 16 gal, 4 in x 150 ft, Universal, Gray, Polypropylene (MAT211)
- PIG Sorbents, 21 gal, 8 in x 18 in, Oil, White, Polypropylene (SKM403)
- PIG Sorbents, 1 gal, 16 in x 25 ft, Universal, Blue, Polyester, Polypropylene (MAT1625)
- PIG Sorbents, 48 gal, 8 in x 10 ft, Oil, Black, White, Polyester (BOM414)
- PIG Sorbents, 40 gal, 32 in x 75 ft, Oil, White, Polypropylene (MAT4102)
- PIG Sorbents, 13 gal, 24 in x 75 ft, Universal, Gray, Polypropylene (MAT608-81)
- BRADY Sorbents, 26 gal, 15 in x 19 in, Oil, White, Polypropylene (MXO1000)
- Pig Sorbents