Shop All Entrance Mats
Pig
Sorbents, 5.5 gal., Universal Absorbed, Gray, Polyester
Mfr # GRP916X10-GY
Zoro # G5115350
product price: $134.00
/ea
Free Shipping & Returns
$134.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed (Pack, Each) 5 gal/pk
- Overall Width 6 ft
- Size 6 ft x 10 ft
- Overall Length 10 ft
- Perforations No
Product Information
- Brand Pig
- MFR # GRP916X10-GY
- Zoro # G5115350
- UPC # 036226030170
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 6 ft |
Size | 6 ft x 10 ft |
Overall Length | 10 ft |
Length | 120 in |
Width | 72 in |
Perforated Size | Not Perforated |
Roll Length | 10 ft |
Roll Width | 72 in |
Mat Length | 10 ft |
Mat Width | 6 ft |
Description
Entrance Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, Absorbent Capacity 5.4 gal, ADA Compliant Yes, Anti-Slip Surface Yes, Application Commercial Facilities, Education, Grocery/Retail, Hospitality, Institutional, Restaurant, Backing Material Adhesive Backed, Color Gray, Crush Resistant Yes, Edge Style Straight, Fluids Absorbed Grease, Oils, Water, Indoor/Outdoor Indoor, Mat Type Entrance Mat, Maximum Performance Temperature 120 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-SPEC Mens Tactical Pants, Size 32", Coyote (1063)
- BRADY Number Label, 8, 1-1/2 in. W x 3-1/2 in. H (3450-8)
- TOUGH DUCK Medium Hi-Vis Insulated Bibs, Florescent Orange (S79811)
- CARHARTT OV4277 M LseFit WshDck Lnd Mcknck Vst (104277-BRN)
- PIG Carpet Protection Mat, Grease, Oils, Water Absorbed, Black, Polyester, Polypropylene (GRPCP36212-BK)
- PIG Adhesive-Backed Grippy Mat, Denim, 25 ft L (GRP36906-DM)
- PIG Adh-Backed Grippy Mat, Denim, 6 ft L, PK2 (GRP72903-DM)
- PIG Adhesive-Backed Grippy Mat, Slate, 5 ft L (GRP36909-SLT)
- PIG Adhesive-Backed Grippy Mat, Mocha, 100ft L (GRP36900-MC)
- PIG Adh-Backed Grippy Mat, Mocha, 6 ft L, PK2 (GRP72903-MC)
- NOTRAX Entrance Runner, Gray, 3 ft. W x 12 ft. L (137S0312GY)
- Pig Floor Mats