Shop All Sorbents
Pig
Sorbents, 5 gal, 4 in x 150 ft, Universal, Yellow, Polypropylene
Mfr # MAT4150-YW
Zoro # G5908773
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 5 gal
- Volume Absorbed (Pack, Each) 5 gal/pk, 5.4 gal/pad
- Material Polypropylene
- Color Yellow
- Weight 4 in
Product Information
Dimensions
Size | 4 in x 150 ft |
Width | 4 in |
Length | 1,800 in |
Perforated Size | 4 in x 10 in |
Roll Length | 150 ft |
Perforation Along Width | 4 in |
Roll Width | 4 in |
Perforation Along Length | 10 in |
Description
Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 4 in x 150 ft, Volume Absorbed Per Pad 691 oz, Volume Absorbed per Pkg. 5 gal, Volume Absorbed Per Pound 11 gal, Color/Pattern Yellow, Material Polypropylene, Number of Layers 8-ply, Perforated Yes, Perforated Size 4 in x 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO 800 mL Personal Soaps 12 PK (9127-12)
- CLR Septic Treatment Liquid Septic System Treatment 28 ounce oz (SEP-6)
- LUNDMARK Wax Beeswax Cakes 2Oz (9105W54)
- SPILHYDER Sorbents, 64 gal, 16 in x 150 ft, Universal, Camouflage, Polypropylene (DS-94BX)
- PIG Sorbents, 6 gal, 3 in x 42 in, Universal, Gray, Corn Cob (PIG237)
- PIG Sorbents, 7 gal, 3 in x 24 in, Universal, Gray, Corn Cob (PIG218)
- PIG Sorbents, 24 gal, 5 in x 10 ft, Oil, White, Polyester (BOM600)
- PIG Sorbents, 20 gal, 15 in x 150 ft, Universal, Pink, Polypropylene (MAT303)
- PIG Sorbents, 48 gal, 8 in x 20 ft, Oil, White, Polyester (BOM409)
- PIG Sorbents, 16 gal, 3 in x 20 ft, Oil, Black, White, Polyester (BOM411)
- SPILLTECH Absorbent Pillow In Pan, 18 gal, Universal, Black, Gray, Polyproylene (GPIL1224)
- Pig Sorbents