Shop All Sorbents
Pig
Sorbents, 5 gal, 32 in x 50 ft, Universal, Blue, Polyester, Polypropylene
Mfr # 25800
Zoro # G7875901
product price: $142.00
/ea
Free Shipping & Returns
$142.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 5 gal
- Volume Absorbed (Pack, Each) 5 gal/pk, 5 gal/pad
- Material Polyester, Polypropylene
- Color Blue
- Weight 32 in
Product Information
Dimensions
Size | 32 in x 50 ft |
Width | 32 in |
Length | 50 ft |
Perforated Size | Not Perforated |
Roll Length | 50 ft |
Roll Width | 32 in |
Description
Product Type Sorbent Floor Mat, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 32 in x 50 ft, Volume Absorbed Per Pad 5 gal, Volume Absorbed per Pkg. 5 gal, Volume Absorbed Per Pound 11 gal, Color/Pattern Blue, Material Polyester, Polypropylene, Number of Layers 8-ply, Perforated No, Perforated Size Not Perforated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT Paper Vacuum Bags, Paper/Ply, 12 PK (9007744)
- BRADY Absorbent Roll, 70 gal, 3 ft x 144 ft, Oil-Based Liquids, White, Polypropylene (SPC150)
- BONA Cleaner Floor Hardwood 160Oz (WM700056001)
- RUBBERMAID COMMERCIAL 4 gal Rectangular Trash Can, Beige, Resin (1883455)
- PIG Sorbents, 35 gal, 14.5 in x 39 in, Water, Orange, Polypropylene (WTR017)
- PIG Sorbents, 20 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (MAT137)
- PIG Sorbents, 13 gal, 24 in x 75 ft, Universal, Yellow, Polypropylene (MAT607-634)
- PIG Sorbents, 24 gal, 5 in x 10 ft, Oil, White, Polyester (BOM600)
- PIG Paint Booth Mat, 32 in x 100 ft, Paints, Solvents, Stains, Blue, Polypropylene (MAT32300-BL)
- PIG Sorbents, 13 gal, 24 in x 75 ft, Universal, Gray, Polypropylene (MAT608-81)
- SPILL TECH ENVIRONMENTAL SpillTech Universal Responder‚Ñ¢ Pads, 100 Per Pack (GP-H)
- Pig Sorbents