Pig

Sorbents, 5 gal, 32 in x 10 ft, Universal, Blue, Polyester, Polypropylene


product price: $178.99
/pk 5, $35.80/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Volume Absorbed per Pkg. 5 gal
  • Volume Absorbed (Pack, Each) 5 gal/pk, 5 gal/pad
  • Material Polyester, Polypropylene
  • Color Blue
  • Weight 32 in
See all product information

Product Information

  • Brand Pig
  • MFR # MAT3210-BL
  • Zoro # G5915478
  • UPC #
    036226023868
  • Country of Origin United States
  • Category Sorbents

Dimensions

Size 32 in x 10 ft
Width 32 in
Length 120 ft
Perforated Size Not Perforated
Roll Width 32 in
Roll Length 10 ft

Description

Product Type Sorbent Floor Mat, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 32 in x 10 ft, Volume Absorbed Per Pad 5 gal, Volume Absorbed per Pkg. 5 gal, Volume Absorbed Per Pound 11 gal, Color/Pattern Blue, Material Polyester, Polypropylene, Number of Layers 8-ply, Perforated No, Perforated Size Not Perforated, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.