Shop All Sorbents
Pig
Sorbents, 5 gal, 24 in x 100 ft, Universal, Gray, Polypropylene
Mfr # GRP24200-GY
Zoro # G5928909
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 5 gal
- Volume Absorbed (Pack, Each) 5 gal/pk, 5.3 gal/pad
- Color Gray
- Weight 2 ft
- Perforations No
Product Information
Dimensions
Size | 24 in x 100 ft |
Width | 24 in |
Length | 1,200 in |
Perforated Size | Not Perforated |
Roll Width | 24 in |
Roll Length | 100 ft |
Mat Width | 24 in |
Mat Length | 100 ft |
Overall Length | 100 ft |
Size (WxL) | 2 ft x 100 ft |
Length (Perforated) | 100 ft |
Individual Mat Length | 100 ft |
Overall Width | 2 ft |
Description
Absorbent Roll, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, Absorbent Capacity 5.3 gal, ADA Compliant Yes, Anti-Slip Surface Yes, Application Commercial Facilities, Education, Grocery/Retail, Hospitality, Institutional, Restaurant, Backing Material Adhesive Backed, Color Gray, Edge Style Straight, Fluids Absorbed Grease, Oils, Water, For Environment Food and Beverage, Indoor/Outdoor Indoor, Maximum Performance Temperature 120 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEPLAST GROUP 30 gal Trash Bags, 30 in x 36 in, Extra Heavy-Duty, 0.7 mil, White, 200 PK (WSL3036XHW-2)
- SWIFFER Sweeper XL Dry Refill Cloths, 16.9 in. x 9.8 in., White, 16 Cloths, 4PK (80337556)
- 3M Scrubbing Pad, 16 In, Blue, PK5 (5300)
- RUBBERMAID COMMERCIAL Replacement Bag, 10-1/2in. W, Canvas/Vinyl (1966888)
- PIG Sorbents, 13 gal, 30 in x 50 ft, Universal, Gray, Polypropylene (MAT253)
- PIG Sorbents, 8 gal, 10 in x 100 ft, Universal, Gray, Polypropylene (MAT226)
- PIG Sorbents, 42 gal, 30 in x 200 ft, Oil, White, Polypropylene (MAT461)
- PIG Absorbent Mat Roll Refill for Quick-Response Spill Cart (MAT12401)
- PIG Sorbents, 4 gal, 3 ft x 5 ft, Universal, Black, Polypropylene (GRP36202-BK)
- PIG Sorbents, 22 gal, 16 in x 20 in, Oil, White, Polypropylene (MAT4105)
- BSC PREFERRED Vermiculite 4A - Extra Coarse (S-3393)
- Pig Sorbents