Shop All Sorbents
Pig
Sorbents, 5 gal, 18 in Dia., Universal, Gray, Polypropylene
Mfr # MAT237
Zoro # G8351831
product price: $79.99
/pk 25, $3.20/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 5 gal
- Material Polypropylene
- Color Gray
- Perforations No
- Size 18 in Dia.
Product Information
Dimensions
Size | 18 in Dia. |
Length | 18 in |
Width | 18 in |
Perforated Size | Not Perforated |
Diameter | 18 in |
Fits Drum Size | 30 gal |
Description
Product Type Drum-Top Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 18 in Dia., Volume Absorbed Per Pad 25 oz, Volume Absorbed per Pkg. 5 gal, Volume Absorbed Per Pound 25 oz, Color/Pattern Gray, Material Polypropylene, Number of Layers 8-ply, Perforated No, Perforated Size Not Perforated, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKBROOK COLLECTION TLT PAPER HOLDER STN WHT (297-040607OB)
- PFERD Shoe Handle Scratch Brush w/Scraper - 4x16 Rows, CS Wire, Wooden Block (85034)
- SP RICHARDS Genuine Joe Microfiber Wet Mop Head Refill-Medium - GJO47539 (GJO47539)
- DIVERSEY Hand Sanitizer, Cartridge, 1300mL, PK6 (100961733)
- PIG Sorbents, 7 gal, 22 in Dia., Universal, Gray, Polypropylene (MAT208)
- PIG Sorbents, 3 gal, 22 in Dia., Universal, Gray, Polypropylene (MAT244)
- PIG Sorbents, 6 gal, 22 in Dia., Universal, Gray, Polypropylene (MAT255)
- PIG Sorbents, 40 gal, 30 in x 300 ft, Universal, Yellow, Polypropylene (MAT606)
- PIG Sorbents, 2 gal, 36 in L x 24 in W, Fuel, Oils, Black, Polypropylene (PAD203)
- PIG Paint Booth Mat, 32 in x 150 ft, Paints, Solvents, Stains, Blue, Polypropylene (MAT32350-BL)
- SPILFYTER Absorbent Pad, 36 gal, 16 in x 18 in, Oil-Based Liquids, Blue, Polypropylene (M-70)
- Pig Sorbents