Shop All Sorbents
Pig
Sorbents, 5 gal, 15 in x 20 in, Universal, Gray, Polypropylene
Mfr # MAT172
Zoro # G8220606
product price: $64.95
/pk 50, $1.30/ea
$64.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 5 gal
- Color Gray
- Perforations Yes
- Size 15 in x 20 in
- Fluids Absorbed Universal
Product Information
Dimensions
Size | 15 in x 20 in |
Length | 20 in |
Width | 15 in |
Perforated Size | 10 in x 15 in |
Perforation Along Length | 10 in |
Perforation Along Width | 10 in |
Description
Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 15 in x 20 in, Volume Absorbed Per Pad 14 oz, Volume Absorbed per Pkg. 5 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 8-ply, Perforated Yes, Perforated Size 10 in x 15 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER PROFESSIONAL 12In Ss Window Squeegee (92101)
- PIG Sorbents, 30 gal, 3 in x 48 in, Universal, Blue, Vermiculite (4048)
- CLEANMAX Zoom Lightweight Upright Vacuum with 2 Speeds (ZM-500)
- METHOD Waterfall Scent Gel Hand Wash Refill 34 oz (328114)
- PIG Sorbents, 33 gal, 30 in x 30 in, Universal, Gray, Polypropylene (MAT216)
- PIG Sorbents, 11 gal, 15 1/2 in x 20 in, Universal, Gray, Polypropylene (MAT285)
- PIG Sorbents, 11 gal, 15 in x 20 in, Universal, Gray, Polypropylene (MAT231)
- PIG Sorbents, 22 gal, 15 in x 20 in, Universal, Pink, Polypropylene (MAT301)
- PIG Sorbents, 9 gal, 3 in x 18 in, Oil, White, Polypropylene (SKM404)
- PIG Sorbents, 6 gal, 8 in x 17 in, Harsh Chemicals, Pink, Polypropylene (PIL307)
- SPILFYTER Sorbents, 40 gal, 3 ft x 300 ft, Universal, Gray, Polypropylene (TR-95)
- Pig Sorbents