Shop All Sorbents
Pig
Sorbents, 48 gal, 8 in x 20 ft, Oil, White, Polyester
Mfr # BOM409
Zoro # G8091343
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Composition Detail Polypropylene Filler with Polyester Mesh & Polypropylene Skin
- Volume Absorbed per Pkg. 48 gal
- Color White
- Length 20 ft
- Fluids Absorbed Oil
Product Information
Dimensions
Size | 8 in x 20 ft |
Length | 20 ft |
Width | 8 in |
Diameter | 8 in |
Description
Product Type Sorbent Boom, Fluids Absorbed Oil Based Liquids, Size 8 in x 20 ft, Volume Absorbed Per Sock/Boom 24 gal, Volume Absorbed per Pkg. 48 gal, Color/Pattern White, Filler Material Polypropylene, Outer Mesh Material Polyester, Outside Skin Material Polypropylene, Sock/Boom Profile Round, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAGNER SPRAY TECH Steamer, 915 (0282014)
- RUBBERMAID COMMERCIAL 23 gal Square Trash Can, Gray, 12 13/16 in Dia, Metal (2136963)
- BLUE DONUTS Toilet Brush and Plunger Combo Set, Oil Rubbed Bronze (BD3908035)
- RUBBERMAID COMMERCIAL 25 gal Round Trash Can, Beige, 18 in Dia, Swing, Plastic (FG817088BEIG)
- PIG Sorbents, 24 gal, 5 in x 20 ft, Oil, White, Polypropylene (BOM408)
- PIG Sorbents, 16 gal, 3 in x 20 ft, Oil, White, Polypropylene (BOM407)
- PIG Sorbents, 48 gal, 8 in x 10 ft, Oil, White, Polypropylene (BOM304)
- PIG Sorbents, 16 gal, 3 in x 20 ft, Oil, White, Polyester (BOM404)
- PIG Sorbents, 1 gal, 16 in x 25 ft, Universal, Blue, Polyester, Polypropylene (MAT1625)
- PIG Sorbents, 22 gal, 15 in x 20 in, Oil, White, Polypropylene (MAT440)
- BRADY Absorbent Roll, 44 gal, 30 in x 150 ft, Oil-Based Liquids, White, Polypropylene (ENV150)
- Pig Sorbents