Shop All Sorbents
Pig
Sorbents, 48 gal, 8 in x 20 ft, Oil, Black, White, Polyester
Mfr # BOM415
Zoro # G8121285
product price: $215.99
/pk 2, $108.00/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Composition Detail Polypropylene Filler with Polyester Mesh & Polypropylene Skin
- Volume Absorbed per Pkg. 48 gal
- Color Black, White
- Size 8 in x 20 ft
- Length 20 ft
Product Information
Dimensions
Size | 8 in x 20 ft |
Length | 20 ft |
Width | 8 in |
Diameter | 8 in |
Description
Product Type Sorbent Boom, Fluids Absorbed Oil Based Liquids, For Use With Chemical or Metal Type Fuels, Oil-Based Liquids, Oils, Size 8 in x 20 ft, Volume Absorbed Per Sock/Boom 24 gal, Volume Absorbed per Pkg. 48 gal, Color/Pattern Black, White, Filler Material Polypropylene, Outer Mesh Material Polyester, Outside Skin Material Polypropylene, Sock/Boom Profile Round, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHSPRAY 3/16 in W Utility Brush, Medium, 4 1/2 in L Handle, 1/4 in L Brush, Brown, Stainless steel (2031-1)
- CARLISLE FOODSERVICE 60" Juno Style Wood Handle, 60in, PK12, Wood (362040500)
- REMCO Vikan 3.5in Pipe Brush for Flex Rod- Medium, White (53915)
- TOUGH GUY 5in String Wet Mop, 16oz Dry Wt, Clamp/Quick Chnge/Side-Gate Connect, Loop-End, Green, Cotton/Synthetic (1TYV2)
- PIG Sorbents, 24 gal, 5 in x 10 ft, Oil, Black, White, Polyester (BOM412)
- PIG Sorbents, 24 gal, 5 in x 20 ft, Oil, Black, White, Polyester (BOM413)
- PIG Sorbents, 16 gal, 3 in x 10 ft, Oil, Black, White, Polyester (BOM410)
- PIG Sorbents, 7 gal, 10 in x 25 ft, Universal, Gray, Polypropylene (MAT193)
- PIG Absorbent Mat Roll Refill for Quick-Response Spill Cart (MAT12401)
- PIG Sorbents, 9 gal, 1 1/2 in x 29 in, Universal, Blue, Vermiculite (MA1097)
- PIG Sorbents, 16 gal, 15 in x 150 ft, Oil, White, Polypropylene (MAT446)
- Pig Sorbents