Shop All Sorbents
Pig
Sorbents, 48 gal, 5 ft x 80 ft, Oil, Black, Polyethylene, Polypropylene
Mfr # MAT467
Zoro # G8319586
original price:
$918.99
5% off
Free Shipping & Returns
$872.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 48 gal
- Volume Absorbed (Pack, Each) 48 gal/pk
- Material Polyethylene, Polypropylene
- Color Black
- Weight 59 in
Product Information
Dimensions
Size | 5 ft x 80 ft |
Width | 59 in |
Length | 80 ft |
Perforated Size | Not Perforated |
Roll Width | 59 in |
Roll Length | 80 ft |
Description
Product Type Sorbent Ground Mat, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Oil Only, Size 5 ft x 80 ft, Volume Absorbed Per Pad 6,144 gal, Volume Absorbed per Pkg. 48 gal, Color/Pattern Black, Material Polyethylene, Polypropylene, Perforated No, Perforated Size Not Perforated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Scrubbing Pad, 20 In x 14 In, Blue, PK10 (5300-20x14)
- MAKITA 8 Pc. Flooring Set (P-70312)
- GEORGIA-PACIFIC Georgia-Pacific Automatic Touchless Industrial Hand Cleaner Dispenser, Blue, 1 Dispenser (54010)
- SPEAKMAN Lucid Double Post Paper Holder - MB (SA-3110-MB)
- PIG Sorbents, 12 gal, 6 in x 48 in, Universal, Gray, Polypropylene (PIG100)
- PIG Absorbent Roll, 4 gal, 3 ft x 10 ft, Universal, Gray, Polypropylene (GRP36203-GY)
- PIG Sorbents, 18 gal, 5 in x 10 ft, Acids, Bases, Unknowns, Pink, Polypropylene (HA1010)
- PIG Sorbents, 20 gal, 15 in x 150 ft, Universal, Blue, Fibers (BLU105)
- PIG Sorbents, 16 gal, 4 in x 150 ft, Universal, Gray, Polypropylene (MAT211)
- PIG Sorbents, 47 gal, 32 in x 150 ft, Universal, Gray, Polypropylene (MAT116)
- OSBORN Econo Sorb Absorbent Sock (0006200000)
- Pig Sorbents