Shop All Sorbents
Pig
Sorbents, 47 gal, 32 in x 150 ft, Universal, Green, Polypropylene
Mfr # MAT269
Zoro # G7989003
product price: $369.99
/ea
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 47 gal
- Color Green
- Weight 32 in
- Perforations Yes
- Size 32 in x 150 ft
Product Information
Dimensions
Size | 32 in x 150 ft |
Length | 1,800 in |
Width | 32 in |
Perforated Size | 10 in x 32 in |
Perforation Along Length | 10 in |
Roll Width | 32 in |
Roll Length | 150 ft |
Perforation Along Width | 10 in |
Description
Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 32 in x 150 ft, Volume Absorbed Per Pad 6,067 oz, Volume Absorbed per Pkg. 47 gal, Color/Pattern Green, Material Polypropylene, Number of Layers 8-ply, Perforated Yes, Perforated Size 10 in x 32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REJUVENATE Gloss All Floors Restorer Liquid 32 oz (RJ32F12)
- BERKSHIRE Dry Wipe, White, Pack, Cellulose, Polyester, 20 Wipes, 12 in x 12 in, Unscented (GW67.ST.25)
- TOUGH GUY Tough Guy, Standard Core, 1 Ply, 1000 Sheets, White, 96 PK (31TW74)
- GLOBAL INDUSTRIAL Square Utility Trash Can, Gray, Plastic (641440GY)
- PIG Sorbents, 24 gal, 15 in x 19 in, Universal, Blue, Fibers, 100 PK (BLU100)
- PIG Sorbents, 24 gal, 5 in x 20 ft, Oil, Black, White, Polyester (BOM413)
- PIG Sorbents, 7 gal, 27 in x 36 in, Oil, White, Polypropylene (PIL104)
- PIG Sorbents, 33 gal, 30 in x 30 in, Oil, White, Polypropylene (MAT426)
- PIG Sorbents, 13 gal, 24 in x 75 ft, Universal, Yellow, Polypropylene (MAT607-748)
- PIG Sorbents, 40 gal, 30 in x 150 ft, Universal, Yellow, Polypropylene (MAT630)
- BRADY Absorbent Pad, 24 gal, 15 in x 19 in, Oil-Based Liquids, White, Polypropylene (ENV500)
- Pig Sorbents