Shop All Sorbents
Pig
Sorbents, 42 gal, 30 in x 200 ft, Universal, Gray, Polypropylene
Mfr # MAT411
Zoro # G6206733
product price: $233.00
/ea
Free Shipping & Returns
$233.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 42 gal
- Material Polypropylene
- Color Gray
- Weight 30 in
- Perforations Yes
Product Information
Dimensions
Size | 30 in x 200 ft |
Width | 30 in |
Length | 2,400 in |
Perforated Size | 10 in x 15 in |
Roll Length | 200 ft |
Roll Width | 30 in |
Perforation Along Width | 15 in |
Perforation Along Length | 10 in |
Description
Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 30 in x 200 ft, Volume Absorbed Per Pad 5,440 oz, Volume Absorbed per Pkg. 42 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 8-ply, Perforated Yes, Perforated Size 10 in x 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NPS SPILL CONTROL Sorbents, 1 PK (O1PM100)
- PURELL Hand Sanitizer, Gel, 1000mL NXT Refill, PK8 (2156-08)
- DAYTON Vacuum Bags, 5 PK (61HW07)
- TOUGH GUY Dust Mop, Slide On Connection, Cut-End, 56FJ79 (56FJ79)
- PIG Sorbents, 40 gal, 10 in x 150 ft, Universal, Gray, Polypropylene (MAT229)
- PIG Sorbents, 33 gal, 24 in x 200 ft, Universal, Gray, Polypropylene (MAT185)
- PIG Sorbents, 32 gal, 24 in x 150 ft, Universal, Gray, Polypropylene (MAT202-01)
- PIG Sorbents, 11 gal, 15 in x 19 in, Universal, Blue, White, Fibers, Polypropylene (WTR006)
- PIG Sorbents, 18 gal, 16 in x 150 ft, Universal, Gray, Polypropylene (MAT176)
- PIG PIG Grippy Caution Adhesive-Backed Absorbent Mat 1 roll Yellow 50' L x 32" W (MAT32450-YW)
- ENPAC Pad, Universal, Bonded, Med Weight, PK100, Universal, 100 PK (ENP UPB100M)
- Pig Sorbents