Shop All Sorbents
Pig
Sorbents, 42 gal, 30 in x 200 ft, Oil, White, Polypropylene
Mfr # MAT461
Zoro # G7803862
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 42 gal
- Material Polypropylene
- Color White
- Weight 30 in
- Perforations Yes
Product Information
Dimensions
Size | 30 in x 200 ft |
Width | 30 in |
Length | 2,400 in |
Perforated Size | 10 in x 15 in |
Perforation Along Width | 15 in |
Perforation Along Length | 10 in |
Roll Length | 200 ft |
Roll Width | 30 in |
Description
Product Type Sorbent Roll, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Oil Only, Size 30 in x 200 ft, Volume Absorbed Per Pad 5,440 oz, Volume Absorbed per Pkg. 42 gal, Color/Pattern White, Material Polypropylene, Number of Layers 8-ply, Perforated Yes, Perforated Size 10 in x 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SC JOHNSON Dispenser, Manual, Quick-View, 5-1/5inWx4-3/5inLx9-1/5inH, BK (TPB1LDS)
- VIKAN Round Pail Lid, 14 39/64 in Dia, White, Polypropylene (56935)
- RUBBERMAID COMMERCIAL 36" Dust Mop Wire Frame, Metal (FGM255000000)
- GEORGIA-PACIFIC Urinal Screen, 2.8" W, Sunscape, PK12 (48261)
- PIG Sorbents, 16 gal, 15 in x 150 ft, Oil, White, Polypropylene (MAT446)
- PIG Sorbents, 40 gal, 15 in x 150 ft, Oil, White, Polypropylene (MAT425)
- PIG Sorbents, 32 gal, 24 in x 150 ft, Oil, White, Polypropylene (MAT424)
- PIG Sorbents, 33 gal, 30 in x 30 in, Oil, White, Polypropylene (MAT426)
- PIG Sorbents, 40 gal, 30 in x 150 ft, Universal, Pink, Polypropylene (MAT309)
- PIG Sorbents, 39 gal, 3 ft x 300 ft, Universal, Black, Polypropylene (MAT218)
- SPILLTECH Absorbent Pad, 36 gal, 15 in x 19 in, Universal, Gray, Cellulose (GPC100H)
- Pig Sorbents