Shop All Sorbents
Pig
Sorbents, 41 gal, 15 in x 300 ft, Oil, White, Polypropylene
Mfr # MAT441
Zoro # G8413921
product price: $188.99
/pk 2, $94.50/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 41 gal
- Material Polypropylene
- Color White
- Weight 15 in
- Perforations Yes
Product Information
Dimensions
Size | 15 in x 300 ft |
Width | 15 in |
Length | 3,600 in |
Perforated Size | 10 in x 15 in |
Roll Width | 15 in |
Perforation Along Width | 10 in |
Roll Length | 300 ft |
Perforation Along Length | 10 in |
Description
Product Type Sorbent Roll, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Oil Only, Size 15 in x 300 ft, Volume Absorbed Per Pad 2,624 oz, Volume Absorbed per Pkg. 41 gal, Color/Pattern White, Material Polypropylene, Number of Layers 8-ply, Perforated Yes, Perforated Size 10 in x 15 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL EASY-OFF® Heavy Duty Cleaner/Degreaser, 1 gal Bottle, Liquid, Green, 2 PK (36241-89771)
- MIDWEST RAKE Speed Squeegee, 24 in, Flat Stiff (47850)
- GOFER PARTS Replacement Pad Driver For Pacific Steamex 505913 (GBR17DTRL)
- LYSOL Laundry Sanitizer, 90 fl oz (2.8 quart) Liquid, Crisp Linen, Blue (RAC95872)
- PIG Sorbents, 40 gal, 30 in x 300 ft, Oil, White, Polypropylene (MAT419)
- PIG Sorbents, 42 gal, 30 in x 200 ft, Oil, White, Polypropylene (MAT461)
- PIG Sorbents, 40 gal, 30 in x 150 ft, Oil, White, Polypropylene (MAT401)
- PIG Sorbents, 24 gal, 5 in x 10 ft, Oil, Black, White, Polyester (BOM412)
- PIG Sorbents, 9 gal, 16 in x 80 ft, Universal, Gray, Polypropylene (MAT284)
- PIG Sorbents, 7 gal, 5 in x 48 in, Universal, Gray, Polyester, Polypropylene (REZ105)
- SPILLTECH Sorbents, 6 gal, 3 in x 18 in, Oil, White, Polyester (WBB318)
- Pig Sorbents