Shop All Sorbents
Pig
Sorbents, 40 gal, 30 in x 300 ft, Universal, Yellow, Polypropylene
Mfr # MAT606
Zoro # G8138313
Free Shipping & Returns
$233.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 40 gal
- Material Polypropylene
- Color Yellow
- Weight 30 in
- Perforations Yes
Product Information
Dimensions
Size | 30 in x 300 ft |
Width | 30 in |
Length | 3,600 in |
Perforated Size | 10 in x 15 in |
Perforation Along Length | 10 in |
Roll Length | 300 ft |
Roll Width | 30 in |
Perforation Along Width | 15 in |
Description
Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 30 in x 300 ft, Volume Absorbed Per Pad 5,158 oz, Volume Absorbed per Pkg. 40 gal, Color/Pattern Yellow, Material Polypropylene, Number of Layers 8-ply, Perforated Yes, Perforated Size 10 in x 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Sorbents, 25 gal, 3 in x 12 ft, Biohazard Liquids, Yellow, Polyester (YSO1210)
- UNGER Toilet Bowl Brush Replacement Brush Heads, White, 5 PK (UNGBSRHR)
- ALPINE INDUSTRIES Automatic Hands-Free Transparent Gel Hand Sanitizer/Liquid Soap Dispenser, 700 mL, Black, with Stand (ALP432-1-BLK-S)
- TOUGH GUY 34 in to 60 in Push In Telescoping Pole, 1 in Dia, Silver, Aluminum (6PVX3)
- PIG Sorbents, 40 gal, 30 in x 150 ft, Universal, Yellow, Polypropylene (MAT630)
- PIG Sorbents, 32 gal, 24 in x 150 ft, Universal, Yellow, Polypropylene (MAT602)
- PIG Sorbents, 40 gal, 15 in x 150 ft, Universal, Yellow, Polypropylene (MAT625)
- PIG Sorbents, 1 gal, 2 in x 48 in, Bases, Pink, Polypropylene (PIG353)
- PIG Absorbent Barrel Top Safety Message Mat w Poly Backing Used Oil For 55 gal. drums w 2 bungs, 25PK (SGN1211)
- PIG Clip-&-Fit Oil-Only Absorbent Sock (SKM230)
- CONDOR Sorbents, 18 gal, 15 in x 19 in, Harsh Chemicals, Yellow, Polypropylene (35ZP98)
- Pig Sorbents