Shop All Sorbents
Pig
Sorbents, 40 gal, 30 in x 300 ft, Universal, Pink, Polypropylene
Mfr # MAT325
Zoro # G8450294
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 40 gal
- Material Polypropylene
- Color Pink
- Weight 30 in
- Perforations Yes
Product Information
Dimensions
Size | 30 in x 300 ft |
Width | 30 in |
Length | 3,600 in |
Perforated Size | 10 in x 15 in |
Perforation Along Width | 15 in |
Perforation Along Length | 10 in |
Roll Width | 30 in |
Roll Length | 300 ft |
Description
Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Bases, Corrosives, Hazardous Chemicals, Size 30 in x 300 ft, Volume Absorbed Per Pad 5,120 oz, Volume Absorbed per Pkg. 40 gal, Color/Pattern Pink, Material Polypropylene, Number of Layers 8-ply, Perforated Yes, Perforated Size 10 in x 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER UNGER Black Thread Adapter (AFAET)
- RSVP INTERNATIONAL Silicone Dish Brush - Turquoise (H2O-DB)
- CLOROX 00459 Green Works Glass & Surface Cleaner 32 oz. Spray Original, 12PK (459)
- MAKITA Handheld Canister Vacuum, Plastic (XLC07Z)
- PIG Sorbents, 8 gal, 15 in x 60 ft, Universal, Pink, Polypropylene (MAT342)
- PIG Sorbents, 19 gal, 15 in x 150 ft, Universal, Pink, Polypropylene (MAT343)
- PIG Sorbents, 40 gal, 30 in x 150 ft, Universal, Pink, Polypropylene (MAT309)
- PIG Sorbents, 16 gal, 3 in x 10 ft, Oil, White, Polypropylene, 8 PK (BOM406)
- PIG Absorbent Barrel Top Safety Message Mat w Poly Backing Used Oil For 55 gal. drums w 2 bungs, 25PK (SGN1211)
- PIG Sorbents, 9 gal, 3 in x 42 in, Universal, Blue, Gray, Polypropylene (35701)
- CONDOR Sorbents, 38 gal, 30 in x 150 ft, Harsh Chemicals, White, Polypropylene (35ZR41)
- Pig Sorbents