Shop All Sorbents
Pig
Sorbents, 40 gal, 30 in x 300 ft, Universal, Gray, Polypropylene
Mfr # MAT225
Zoro # G6117203
product price: $233.00
/ea
Free Shipping & Returns
$233.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 40 gal
- Material Polypropylene
- Color Gray
- Weight 30 in
- Perforations Yes
Product Information
Dimensions
Size | 30 in x 300 ft |
Width | 30 in |
Length | 3,600 in |
Perforated Size | 10 in x 15 in |
Perforation Along Length | 10 in |
Roll Width | 30 in |
Roll Length | 300 ft |
Perforation Along Width | 15 in |
Description
Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 30 in x 300 ft, Volume Absorbed Per Pad 5,145 oz, Volume Absorbed per Pkg. 40 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 8-ply, Perforated Yes, Perforated Size 10 in x 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOOVER Hoover 40V Backpack Combo Kit, 91.22cfm (CH93600)
- UNGER Toilet Brush with Caddy, 22 1/2 in L Handle, 3 1/2 in L Brush, White, Plastic, 26 in L Overall (BSWHR)
- OIL-DRI Oil Dri Oil Absorbent 40 qt (I05040-G50)
- MAKITA BRUSH SET FOR 9227 (MAKCB303)
- PIG Sorbents, 16 gal, 4 in x 150 ft, Universal, Gray, Polypropylene (MAT211)
- PIG Sorbents, 7 gal, 10 in x 25 ft, Universal, Gray, Polypropylene (MAT193)
- PIG Sorbents, 19 gal, 15 in x 150 ft, Universal, Gray, Polypropylene (MAT243)
- PIG Sorbents, 11 gal, 15 in x 20 in, Oil, White, Polypropylene (MAT415)
- PIG Sorbents, 24 gal, 15 in x 19 in, Universal, Blue, Fibers, 100 PK (BLU100)
- PIG Sorbents, 36 gal, 32 in x 150 ft, Universal, Gray, Polypropylene (MAT175)
- FRESH PRODUCTS Sorbents, 720 oz, 6 PK (FRS 6-14-SS)
- Pig Sorbents