Shop All Sorbents
Pig
Sorbents, 40 gal, 30 in x 300 ft, Oil, White, Polypropylene
Mfr # MAT418
Zoro # G8306496
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 40 gal
- Material Polypropylene
- Color White
- Weight 30 in
- Perforations Yes
Product Information
Dimensions
Size | 30 in x 300 ft |
Width | 30 in |
Length | 3,600 in |
Perforated Size | 10 in x 30 in |
Perforation Along Width | 10 in |
Perforation Along Length | 10 in |
Roll Length | 300 ft |
Roll Width | 30 in |
Description
Product Type Sorbent Roll, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Oil Only, Size 30 in x 300 ft, Volume Absorbed Per Pad 5,145 oz, Volume Absorbed per Pkg. 40 gal, Color/Pattern White, Material Polypropylene, Number of Layers 8-ply, Perforated Yes, Perforated Size 10 in x 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL DRUM RECYCLING LID FLAPS 55 GAL BLUE (DC-P-55-CANF-BU)
- SIMPLE GREEN Disinfectant, Pro 5, 1 gal, Bottle (30501)
- BRADY Sorbents, 11 gal, 7 1/2 in x 10 in, Universal, Gray, Polypropylene (SRP200)
- DEB STOKO Dispenser, Manual, Cartridge Refill, 1000mL, Finish: Glossy (WHB1LDS)
- PIG Sorbents, 40 gal, 15 in x 150 ft, Oil, White, Polypropylene (MAT420)
- PIG Sorbents, 40 gal, 30 in x 150 ft, Oil, White, Polypropylene (MAT402)
- PIG Sorbents, 24 gal, 8 in x 10 ft, Oil, White, Polyester (BOM400)
- PIG Grippy® Floor Mat, 10 gal, 48 in x 100 ft, Grease, Oils, Water, Black, Polypropylene (GRP48200-BK)
- PIG Sorbents, 5 gal, 18 in Dia., Universal, Gray, Polypropylene (MAT237)
- PIG Sorbents, 22 gal, 15 in x 20 in, Oil, White, Polypropylene (MAT215)
- SPILFYTER Sorbents, 42 gal, 16 in x 150 ft, Universal, Gray, Polypropylene (SFG-98BX)
- Pig Sorbents