Shop All Sorbents
Pig
Sorbents, 40 gal, 30 in x 150 ft, Oil, White, Polypropylene
Mfr # MAT401
Zoro # G6083445
product price: $180.00
/ea
Free Shipping & Returns
$180.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 40 gal
- Material Polypropylene
- Color White
- Weight 30 in
- Perforations Yes
Product Information
Dimensions
Size | 30 in x 150 ft |
Width | 30 in |
Length | 1,800 in |
Perforated Size | 10 in x 15 in |
Roll Width | 30 in |
Perforation Along Length | 10 in |
Roll Length | 150 ft |
Perforation Along Width | 15 in |
Description
Product Type Sorbent Roll, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Oil Only, Size 30 in x 150 ft, Volume Absorbed Per Pad 5,145 oz, Volume Absorbed per Pkg. 40 gal, Color/Pattern White, Material Polypropylene, Number of Layers 8-ply, Perforated Yes, Perforated Size 10 in x 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEHUMAN 30 gal Open Can, Brushed, Stainless Steel (CW1471)
- BEHRENS Dust Pan, Black, Steel (BS810)
- GLOBAL EQUIPMENT Plastic Trash Can with Lid Dolly - 55 Gallon Orange (240464ORB)
- LUNDMARK Lambswool Wax Applicator (UNS4418)
- PIG Sorbents, 20 gal, 30 in x 150 ft, Oil, White, Polypropylene (MAT462)
- PIG Sorbents, 32 gal, 24 in x 150 ft, Oil, White, Polypropylene (MAT424)
- PIG Sorbents, 3 gal, 15 in x 2 1/2 ft, Oil, White, Polypropylene (26201)
- PIG Sorbents, 17 gal, 15 in x 19 in, Universal, Blue, Fibers, 50 PK (BLU106)
- PIG Sorbents, 13 gal, 24 in x 75 ft, Universal, Yellow, Polypropylene (MAT607-635)
- PIG Sorbents, 6 gal, 8 in x 17 in, Harsh Chemicals, Pink, Polypropylene (PIL307)
- OIL-DRI Sorbents, 44 gal, 30 in x 300 ft, Universal, Gray, Polypropylene (L70495G)
- Pig Sorbents