Shop All Sorbents
Pig
Sorbents, 40 gal, 10 in x 150 ft, Universal, Gray, Polypropylene
Mfr # MAT229
Zoro # G8017694
product price: $256.99
/pk 3, $85.66/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 40 gal
- Material Polypropylene
- Color Gray
- Weight 10 in
- Perforations Yes
Product Information
Dimensions
Size | 10 in x 150 ft |
Width | 10 in |
Length | 150 ft |
Perforated Size | 10 in x 10 in |
Roll Length | 150 ft |
Perforation Along Width | 10 in |
Perforation Along Length | 10 in |
Roll Width | 10 in |
Description
Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 10 in x 150 ft, Volume Absorbed Per Pad 1,715 gal, Volume Absorbed per Pkg. 40 gal, Volume Absorbed Per Pound 13 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 8-ply, Perforated Yes, Perforated Size 10 in x 10 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECO ME Hand Soap, Lavender 20 oz., PK6 6 PK (ECOM-HSL120-06)
- TOUGH GUY Replacement Spindle, Polypropylene (3ZHT8)
- TOUGH GUY Heavy Duty Cleaner/Degreaser, 1 Gal Jug, Liquid, Purple (36MV83)
- ZEP Septi-Pak Conc System Treatment, 12oz, PK6 (ZSTP6)
- PIG Sorbents, 3 gal, 15 in x 50 ft, Universal, Gray, Polypropylene (25201)
- PIG Sorbents, 13 gal, 30 in x 50 ft, Universal, Gray, Polypropylene (MAT253)
- PIG Sorbents, 16 gal, 4 in x 150 ft, Universal, Gray, Polypropylene (MAT211)
- PIG Sorbents, 32 gal, 24 in x 150 ft, Universal, Yellow, Polypropylene (MAT602)
- PIG Sorbents, 11 gal, 15 in x 20 in, Oil, White, Polypropylene (MAT414)
- PIG Sorbents, 12 gal, 16 1/2 in x 20 in, Universal, Gray, Polyester, Polypropylene (MAT286)
- OIL-DRI Sorbents, 44 gal, 30 in x 150 ft, Universal, Yellow, Polypropylene (L90835)
- Pig Sorbents