Shop All Sorbents
Pig
Sorbents, 4 gal, 8 in x 8 in, Harsh Chemicals, Pink, Polypropylene
Mfr # PIL302
Zoro # G8352233
product price: $180.99
/pk 20, $9.05/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Composition Detail Polypropylene Filler and Skin
- Volume Absorbed per Pkg. 4 gal
- Color Pink
- Size 8 in x 8 in
- Fluids Absorbed Harsh Chemicals
Product Information
Dimensions
Size | 8 in x 8 in |
Length | 8 in |
Width | 8 in |
Description
Sorbent Pillow, Fluids Absorbed Harsh Chemicals, Length 8 in, Volume Absorbed Per Pillow/Blanket 0.23 gal, Volume Absorbed per Pkg. 4 gal, Color/Pattern Pink, Filler Material Polypropylene, Outside Skin Material Polypropylene, Recycled Content ( Percent) No Recycled Content, Package Type Box, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN Color Coded Handle, 1 1/4 in Dia, Blue, Polypropylene (29663)
- TOUGH GUY Floor Cleaner, Liquid, 55 gal. (444N62)
- REMCO 11 51/64 in Sweep Face Broom Head, Stiff, Synthetic, White (29145)
- 3M Buffing/Cleaning Pad, 19 In, White, PK5 (4100)
- PIG Sorbents, 2 gal, 8 in x 8 in, Harsh Chemicals, Pink, Polypropylene (PIL306)
- PIG Sorbents, 10 gal, 16 in x 17 in, Harsh Chemicals, Pink, Polypropylene (HR7015)
- PIG Sorbents, 6 gal, 8 in x 17 in, Harsh Chemicals, Pink, Polypropylene (PIL307)
- PIG Absorbent Roll, 4 gal, 3 ft x 50 ft, Universal, Black, Polypropylene (GRP36201-BK)
- PIG Sorbents, 13 gal, 3 ft x 100 ft, Universal, Black, Polypropylene (MAT223)
- PIG Sorbents, 2 gal, Oil, White, Polypropylene (MAT497)
- SPILFYTER Absorbent Roll, 64 gal, 32 in x 150 ft, Universal, Gray, Polypropylene (GFF-90BX)
- Pig Sorbents