Shop All Sorbents
Pig
Sorbents, 39 gal, 3 ft x 150 ft, Universal, Black, Polypropylene
Mfr # MAT162
Zoro # G8201663
product price: $410.99
/ea
Free Shipping & Returns
$410.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 39 gal
- Volume Absorbed (Pack, Each) 39 gal/pk
- Material Polypropylene
- Color Black
- Weight 36 in
Product Information
Dimensions
Size | 3 ft x 150 ft |
Width | 3 ft |
Length | 150 ft |
Perforated Size | Not Perforated |
Roll Width | 36 in |
Roll Length | 150 ft |
Description
Product Type Sorbent Floor Mat, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 3 ft x 150 ft, Volume Absorbed Per Pad 4,992 gal, Volume Absorbed per Pkg. 39 gal, Color/Pattern Black, Material Polypropylene, Perforated No, Perforated Size Not Perforated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE JOE Genuine Joe Stainless Steel Cleaner (GJO02114)
- PROTEAM Motor Fan with Crimps, Sierra (103330)
- DAYTON Brush Shoe, Mfr. No. 6X879 (6X888)
- RUBBERMAID COMMERCIAL 8 gal Rectangular Trash Can, Black, Resin (1883609)
- PIG Sorbents, 39 gal, 3 ft x 300 ft, Universal, Black, Polypropylene (MAT218)
- PIG Sorbents, 11 gal, 15 in x 20 in, Oil, White, Polypropylene (MAT415)
- PIG Sorbents, 9 gal, 3 in x 30 in, Oil, White, Polypropylene (SKM400)
- PIG Sorbents, 12 gal, 3 in x 48 in, Oil, White, Polypropylene (SKM600)
- PIG Sorbents, 12 gal, 3 in x 10 ft, Acids, Bases, Unknowns, Pink, Polypropylene (PIG301)
- PIG Sorbents, 22 gal, 15 in x 20 in, Universal, Yellow, Polypropylene (MAT603)
- SPILLTECH Absorbent Pillow, 30 gal, 10 in x 10 in, Universal, Gray, Spunbound Polypropylene (GPIL1010)
- Pig Sorbents