Shop All Sorbents
Pig
Sorbents, 36 gal, 32 in x 150 ft, Universal, Gray, Polypropylene
Mfr # MAT175
Zoro # G7817853
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 36 gal
- Material Polypropylene
- Color Gray
- Weight 32 in
- Perforations Yes
Product Information
Dimensions
Size | 32 in x 150 ft |
Width | 32 in |
Length | 1,800 in |
Perforated Size | 10 in x 16 in |
Perforation Along Length | 10 in |
Roll Length | 150 ft |
Perforation Along Width | 16 in |
Roll Width | 32 in |
Description
Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 32 in x 150 ft, Volume Absorbed Per Pad 4,710 oz, Volume Absorbed per Pkg. 36 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 8-ply, Perforated Yes, Perforated Size 10 in x 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULLER UPRIGHT - BELT - VACUUM - Fits Tornado 33561 (FB-1002)
- BRONCO 44 gal Round Trash Can, White (84104402)
- PACIFIC BLUE ULTRA 40.6 fl oz (1200 mL) Hair And Body Wash Manual Dispenser Refills 4 PK (GPC43024)
- LIBMAN Lobby Pan/Broom Set, Open, Rubber Lip, PK2 (1194)
- PIG Sorbents, 18 gal, 16 in x 150 ft, Universal, Gray, Polypropylene (MAT176)
- PIG Sorbents, 14 gal, 16 in x 150 ft, Universal, Gray, Polypropylene (MAT2005)
- PIG Sorbents, 40 gal, 30 in x 300 ft, Oil, White, Polypropylene (MAT418)
- PIG Sorbents, 9 gal, 15 in x 150 ft, Universal, Gray, Polypropylene (MAT141)
- PIG Absorbent Roll, 4 gal, 3 ft x 10 ft, Universal, Black, Polypropylene (GRP36203-BK)
- PIG Sorbents, 26 gal, 16 in x 20 in, Universal, Gray, Polypropylene (MAT188)
- FIBERDUCK Absorbent Roll, MW, Oil-Only, 30" x 150 ft. (PRSB9)
- Pig Sorbents