Shop All Sorbents
Pig
Sorbents, 34 gal, 15 in x 19 in, Universal, Blue, Fibers, 100 PK
Mfr # BLU101
Zoro # G8055713
product price: $100.00
/pk 100, $1.00/ea
Free Shipping & Returns
$100.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 34 gal
- Material Fibers
- Color Blue
- Perforations Yes
- Size 15 in x 19 in
Product Information
Dimensions
Size | 15 in x 19 in |
Length | 19 in |
Width | 15 in |
Perforated Size | 7 1/2 in x 19 in |
Perforation Along Length | 7 1/2 in |
Perforation Along Width | 7 1/2 in |
Description
Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 15 in x 19 in, Volume Absorbed Per Pad 43 oz, Volume Absorbed per Pkg. 34 gal, Volume Absorbed Per Pound 74 gal, Color/Pattern Blue, Material Fibers, Perforated Yes, Perforated Size 7 1/2 in x 19 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SORBO Tricket with Washer (2078)
- QUICKIE Advant ANG Cut Broom (7006)
- BRADY Sorbents, 35 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (HT350)
- GUARDAIR Drum Vacuum, Standard 61 cfm (N201SC)
- PIG Sorbents, 17 gal, 15 in x 19 in, Universal, Blue, Fibers, 50 PK (BLU106)
- PIG Sorbents, 12 gal, 15 in x 19 in, Universal, Blue, Fibers (BLU107)
- PIG Sorbents, 24 gal, 15 in x 19 in, Universal, Blue, Fibers, 100 PK (BLU100)
- PIG Sorbents, 11 gal, 15 in x 20 in, Universal, Gray, Polypropylene, 100 PK (MAT155)
- PIG Sorbents, 47 gal, 32 in x 150 ft, Universal, Green, Polypropylene (MAT269)
- PIG Sorbents, 22 gal, 15 in x 20 in, Oil, White, Polypropylene (MAT215)
- PIG Sorbents, 40 gal, 15 in x 300 ft, Universal, Gray, Polypropylene, 2 PK (MAT246)
- Pig Sorbents