Shop All Sorbents
Pig
Sorbents, 33 gal, 24 in x 200 ft, Universal, Gray, Polypropylene
Mfr # MAT185
Zoro # G8366425
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 33 gal
- Material Polypropylene
- Color Gray
- Weight 24 in
- Perforations Yes
Product Information
Dimensions
Size | 24 in x 200 ft |
Width | 24 in |
Length | 200 ft |
Perforated Size | 10 in x 12 in |
Roll Length | 200 ft |
Roll Width | 24 in |
Perforation Along Length | 12 in |
Perforation Along Width | 10 in |
Description
Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 24 in x 200 ft, Volume Absorbed Per Pad 4,326 gal, Volume Absorbed per Pkg. 33 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 8-ply, Perforated Yes, Perforated Size 10 in x 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOOVER Upright Vacuum, 15 Plus, Sealed Allergen, 69dB, 4.5 qt., GY (HVRCH54115)
- BRADLEY Soap Sensor Level Kit (S45-2789)
- WEILER 8" Utility Scrub Brush, White Tampico Fill, Short Handle, Foam Block (79100)
- RUBBERMAID COMMERCIAL Air Freshener Refill, Mango, PK4 (FG401693)
- PIG Sorbents, 40 gal, 15 in x 150 ft, Universal, Gray, Polypropylene (MAT220)
- PIG Sorbents, 32 gal, 15 in x 150 ft, Universal, Gray, Polypropylene (MAT2009)
- PIG Sorbents, 8 gal, 10 in x 100 ft, Universal, Gray, Polypropylene (MAT226)
- PIG Sorbents, 12 gal, Universal, Black, Gray, High-Density Polypropylene/Polypropylene/Cellulose (PAN201)
- PIG Sorbents, 20 gal, 3 in x 42 in, Universal, Gray, Corn Cob (404)
- PIG Sorbents, 24 gal, 5 in x 20 ft, Oil, White, Polyester (BOM403)
- BRADY Absorbent Roll, 54 gal, 28 1/2 in x 150 ft, Universal, White, Cellulose (RFP328-DP)
- Pig Sorbents