Shop All Sorbents
Pig
Sorbents, 32 gal, 24 in x 150 ft, Universal, Gray, Polypropylene
Mfr # MAT202-01
Zoro # G6201404
product price: $187.00
/ea
Free Shipping & Returns
$187.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 32 gal
- Material Polypropylene
- Color Gray
- Weight 24 in
- Perforations Yes
Product Information
Dimensions
Size | 24 in x 150 ft |
Width | 24 in |
Length | 1,800 in |
Perforated Size | 10 in x 12 in |
Perforation Along Width | 12 in |
Perforation Along Length | 10 in |
Roll Width | 24 in |
Roll Length | 150 ft |
Description
Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 24 in x 150 ft, Volume Absorbed Per Pad 4,147 oz, Volume Absorbed per Pkg. 32 gal, Volume Absorbed Per Pound 71 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 8-ply, Perforated Yes, Perforated Size 10 in x 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURFACE SHIELDS Carpet Protection, 48 In W x 500 Ft L, 2.5 mil Thick Film, Clear, Adhesive Backed (CS48500)
- TOUGH GUY Mop and Broom Rack, Silver, StainlessSteel (1ECL5)
- HOOVER Power Cord 40 ft. (440002417)
- NAMCO MANUFACTURING Liquid Alive Bacteria Enzyme, 1 gal., PK4 (4116-1)
- PIG Sorbents, 40 gal, 15 in x 150 ft, Universal, Gray, Polypropylene (MAT220)
- PIG Sorbents, 5 gal, 4 in x 150 ft, Universal, Gray, Polypropylene (MAT4150-GY)
- PIG Sorbents, 3 gal, 15 in x 50 ft, Universal, Gray, Polypropylene (25201)
- PIG Sorbents, 40 gal, 30 in x 300 ft, Oil, White, Polypropylene (MAT419)
- PIG Sorbents, 6 gal, 23 in x 24 in, Universal, Gray, Polypropylene (TLS665)
- PIG Sorbents, 23 gal, 16 in x 150 ft, Universal, Gray, Polypropylene (MAT191)
- SPILLTECH Absorbent Boom, 33 gal, 8 in x 10 ft, Chemical, Hazmat, Yellow, Polyester (HZ810SN)
- Pig Sorbents