Shop All Sorbents
Pig
Sorbents, 32 gal, 17 in x 21 in, Universal, Gray, Cellulose
Mfr # PIL201
Zoro # G8191881
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Composition Detail Cellulose Filler with Polypropylene Skin
- Volume Absorbed per Pkg. 32 gal
- Color Gray
- Size 17 in x 21 in
- Fluids Absorbed Universal
Product Information
Dimensions
Size | 17 in x 21 in |
Length | 21 in |
Width | 17 in |
Description
Sorbent Pillow, Fluids Absorbed Universal, Length 21 in, Volume Absorbed Per Pillow/Blanket 3 gal, Volume Absorbed per Pkg. 32 gal, Color/Pattern Gray, Filler Material Cellulose, Outside Skin Material Polypropylene, Recycled Content ( Percent) 99 Percent, Package Type Box, Package Quantity 16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Booster Regulator, 3/8" RC Port (VBA20A-03GN)
- SC JOHNSON 23OZ Cry Rain Windex (70208)
- ZEP Instant Hand Sanitizer Gel, PK4 (355824)
- SCHAERER Cleaner, Steam Wand & Milk Sys (12MKSC1L)
- PIG Sorbents, 20 gal, 10 in x 10 in, Universal, Gray, Cellulose (PIL204)
- PIG Sorbents, 14 gal, 8 in x 20 in, Universal, Gray, Cellulose (PIL205)
- PIG Sorbents, 24 gal, 3 1/4 in x 42 in, Universal, Gray, Cellulose (PIG210)
- PIG Sorbents, 9 gal, Universal, Black, Gray, Polypropylene, 12 PK (2410PP-01)
- PIG Sorbents, 10 gal, 16 in x 17 in, Harsh Chemicals, Pink, Polypropylene (HR7015)
- PIG Sorbents, 26 gal, 16 in x 20 in, Universal, Green, Polypropylene (MAT268)
- PIG Sorbents, 47 gal, 32 in x 150 ft, Universal, Gray, Polypropylene (MAT116)
- Pig Sorbents