Shop All Sorbents
Pig
Sorbents, 31 gal, 30 in x 150 ft, Universal, Gray, Polypropylene
Mfr # MAT153
Zoro # G8009215
product price: $175.00
/ea
Free Shipping & Returns
$175.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 31 gal
- Material Polypropylene
- Color Gray
- Weight 30 in
- Perforations Yes
Product Information
Dimensions
Size | 30 in x 150 ft |
Width | 30 in |
Length | 1,800 in |
Perforated Size | 10 in x 15 in |
Perforation Along Width | 15 in |
Roll Length | 150 ft |
Perforation Along Length | 10 in |
Roll Width | 30 in |
Description
Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 30 in x 150 ft, Volume Absorbed Per Pad 4,083 oz, Volume Absorbed per Pkg. 31 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 8-ply, Perforated Yes, Perforated Size 10 in x 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBRICK Waste Receptacle (3644)
- ELITE MOPS & BROOMS Mop Head, Cotton, 106-4PLY-#32 (106-4PLY-#32)
- ALLIED WEST Economy Bath Tissue, 2Ply, 96PK (2710410)
- TOUGH GUY Cartridge Filter, HEPA, Pleated Filter (48ZD75)
- PIG Sorbents, 8 gal, 10 in x 100 ft, Universal, Gray, Polypropylene (MAT226)
- PIG Sorbents, 7 gal, 15 in x 60 ft, Universal, Gray, Polypropylene (MAT242)
- PIG Sorbents, 32 gal, 15 in x 150 ft, Universal, Gray, Polypropylene (MAT2009)
- PIG Sorbents, 70 gal, 3 in x 4 ft, Water, Blue, Polypropylene (WTR018)
- PIG Paint Booth Mat, 32 in x 150 ft, Paints, Solvents, Stains, Blue, Polypropylene (MAT32350-BL)
- PIG Sorbents, 16 gal, 3 in x 10 ft, Oil, White, Polyester (BOM204)
- BRADY Sorbents, 38 gal, 30 in x 200 ft, Oil, White, Polypropylene (OP350-200P)
- Pig Sorbents