Shop All Sorbents
Pig
Sorbents, 30 gal, 3 in x 48 in, Universal, Gray, Polypropylene
Mfr # PIG228
Zoro # G7873537
original price:
$131.35
7% off
new price: $120.99
/pk 40, $3.02/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Composition Detail Polypropylene Filler with Polypropylene Mesh & Skin
- Volume Absorbed per Pkg. 30 gal
- Volume Absorbed (Pack, Each) 30 gal/pk; 0.75 gal/boom
- Color Gray
- Size 3 in x 48 in
Product Information
Dimensions
Size | 3 in x 48 in |
Length | 4 ft |
Width | 3 in |
Diameter | 3 in |
Description
Product Type Sorbent Sock, Fluids Absorbed Universal, For Use With Chemical or Metal Type Coolants, Oils, Solvents, Water, Size 3 in x 48 in, Volume Absorbed Per Sock/Boom 0.75 gal, Volume Absorbed per Pkg. 30 gal, Color/Pattern Gray, Filler Material Polypropylene, Outer Mesh Material Polypropylene, Outside Skin Material Polypropylene, Sock/Boom Profile Round, Package Quantity 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHASE PRODUCTS SPRAYScents Metered Air Freshener Refill, Lemon, 7 oz Aerosol, Spray, PK12 (CHA 5189)
- KIMBERLY-CLARK PROFESSIONAL Essential Universal High-Capacity Hard Roll Towels, 1.5" Core, White, (1,000'/Roll, 12 Rolls/Case) (01000)
- SURFACE SHIELDS Carpet Protection, 36 In W x 500 Ft L, 2.5 mil Thick Film, Clear, Adhesive Backed (CS36500)
- SCOTT Essential Center Pull Paper Towels, 1 Ply, 700 Sheets, 700 ft; 12", White, 6 PK (01032)
- PIG Sorbents, 13 gal, 30 in x 50 ft, Universal, Gray, Polypropylene (MAT253)
- PIG Sorbents, 32 gal, 15 in x 150 ft, Universal, Blue, Fibers (BLU103)
- PIG Sorbents, 20 gal, 3 in x 24 in, Universal, Blue, Polypropylene (PIG201)
- PIG Absorbent Barrel Top Safety Message Mat w Poly Backing Used Oil For 55 gal. drums w 2 bungs, 25PK (SGN1211)
- PIG Sorbents, 14 gal, 16 in x 20 in, Universal, Gray, Polypropylene (MAT2002)
- PIG Sorbents, 19 gal, 15 in x 20 in, Universal, Gray, Polypropylene (MAT127)
- GREEN BOOM Oil-Only Sock, 3 gal, White, 10 PK (S0312S)
- Pig Sorbents