Shop All Sorbents
Pig
Sorbents, 30 gal, 3 in x 48 in, Universal, Blue, Vermiculite
Mfr # 4048
Zoro # G6169606
product price: $156.00
/pk 40, $3.90/ea
Free Shipping & Returns
$156.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Composition Detail Vermiculite Filler with Polypropylene Mesh & Skin
- Volume Absorbed per Pkg. 30 gal
- Color Blue
- Size 3 in x 48 in
- Length 4 ft
Product Information
Dimensions
Size | 3 in x 48 in |
Length | 4 ft |
Width | 3 in |
Diameter | 3 in |
Description
Product Type Sorbent Sock, Fluids Absorbed Universal, For Use With Chemical or Metal Type Coolants, Oils, Solvents, Water, Size 3 in x 48 in, Volume Absorbed Per Sock/Boom 0.75 gal, Volume Absorbed per Pkg. 30 gal, Color/Pattern Blue, Filler Material Vermiculite, Outer Mesh Material Polypropylene, Outside Skin Material Polypropylene, Sock/Boom Profile Round, Package Quantity 40
Restrictions
- WARNING: This product can expose you to chemicals including Silica, crystalline (inactive), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSPECO Woven Terry Rags, White, 15 x 17, 25 lb/Carton (537-25)
- ECO AIR Eco Air Passive Air Frehener 36 Hm, PK6 (EA-F-006I036M-05)
- SPECIALMADE GOODS AND SERVICES Rubbermaid Commercial Spring - (FG6127L40000)
- HOMESTEAD Portable Garment Steamer Red (HO861387)
- PIG Sorbents, 15 gal, 3 in x 48 in, Universal, Blue, Vermiculite (2048)
- PIG Sorbents, 40 gal, 10 in x 150 ft, Universal, Gray, Polypropylene (MAT229)
- PIG Sorbents, 24 gal, 5 in x 20 ft, Oil, Black, White, Polyester (BOM413)
- PIG Sorbents, 22 gal, 15 in x 20 in, Oil, White, Polypropylene (MAT485)
- PIG Sorbents, 13 gal, 24 in x 75 ft, Universal, Yellow, Polypropylene (MAT607-748)
- PIG Sorbents, 12 gal, 3 in x 48 in, Oil, White, Polypropylene (SKM600)
- SPILLTECH Sorbents, 16 gal, 15 in x 19 in, Oil, White, Polypropylene (WPX50H)
- Pig Sorbents