Shop All Sorbents
Pig
Sorbents, 3 gal, 5 ft x 60 in, Oil, Black, Polyethylene, Polypropylene
Mfr # MAT444
Zoro # G8304721
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 3 gal
- Material Polyethylene, Polypropylene
- Color Black
- Perforations No
- Size 5 ft x 60 in
Product Information
Dimensions
Size | 5 ft x 60 in |
Length | 5 in |
Width | 5 ft |
Perforated Size | Not Perforated |
Description
Product Type Sorbent Ground Mat, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Oil Only, Size 5 ft x 60 in, Volume Absorbed Per Pad 3 gal, Volume Absorbed per Pkg. 3 gal, Color/Pattern Black, Material Polyethylene, Polypropylene, Perforated No, Perforated Size Not Perforated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 1,600 mL Personal Soaps One Shot Refill (FG4015411)
- TOUGH GUY 5in String Wet Mop, 22oz Dry Wt, Clamp/Quick Chnge/Side-Gate Connect, Loop-End, White, Cotton, 1TYX1 (1TYX1)
- TOUGH GUY Hand Held Dust Pan, Black, Plastic (1VAK1)
- KIMBERLY-CLARK PROFESSIONAL Hand Sanitizer Wipes, PK8, Gentle (52497)
- PIG Sorbents, 6 gal, 22 in Dia., Universal, Gray, Polypropylene (MAT255)
- PIG Sorbents, 12 gal, 3 in x 48 in, Water, Blue, Polypropylene (PIG105-BL)
- PIG Sorbents, 3 gal, 22 in Dia., Universal, Gray, Polypropylene (25103)
- PIG Sorbents, 13 gal, 24 in x 75 ft, Universal, Gray, Polypropylene (MAT608-81)
- PIG Sorbents, 0 gal, 15 in x 20 in, Universal, Gray, Polypropylene (25205)
- PIG Sorbents, 8 gal, 15 in x 60 ft, Oil, White, Polypropylene (MAT442)
- PIG Sorbents, 40 gal, 15 in x 150 ft, Universal, Yellow, Polypropylene (MAT625)
- Pig Sorbents