Shop All Sorbents
Pig
Sorbents, 3 gal, 22 in Dia., Universal, Gray, Polypropylene
Mfr # MAT244
Zoro # G8456016
product price: $71.00
/pk 25, $2.84/ea
$71.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 3 gal
- Material Polypropylene
- Color Gray
- Perforations No
- Size 22 in Dia.
Product Information
Dimensions
Size | 22 in Dia. |
Length | 22 in |
Width | 22 in |
Perforated Size | Not Perforated |
Diameter | 22 in |
Fits Drum Size | 55 gal |
Description
Product Type Drum-Top Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 22 in Dia., Volume Absorbed Per Pad 17 oz, Volume Absorbed per Pkg. 3 gal, Volume Absorbed Per Pound 17 oz, Color/Pattern Gray, Material Polypropylene, Number of Layers 8-ply, Perforated No, Perforated Size Not Perforated, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDSMAN Clean & Renew Leather Care Wipes, 20PK (470200)
- UMBRA Skinny White Wastebasket (082610-661)
- PROCTER & GAMBLE Bounce Fabric Softener Sheets Sheets, 160 Sheets/Box, 6 Boxes - 80168 (PGC 80168)
- RUBBERMAID COMMERCIAL 3-1/2 gal Rectangular Trash Can, Beige, 8 1/4 in Dia, Open Top, Thermoset Polyester (FG254100BEIG)
- PIG Sorbents, 7 gal, 22 in Dia., Universal, Gray, Polypropylene (MAT208)
- PIG Sorbents, 5 gal, 18 in Dia., Universal, Gray, Polypropylene (MAT237)
- PIG Sorbents, 6 gal, 22 in Dia., Universal, Gray, Polypropylene (MAT255)
- PIG Absorbent Mat Roll Refill for Quick-Response Spill Cart (MAT12401)
- PIG Sorbents, 22 gal, 16 in x 20 in, Universal, Gray, Polypropylene (MAT2101)
- PIG Sorbents, 6 gal, 8 in x 17 in, Harsh Chemicals, Pink, Polypropylene (PIL307)
- BRADY Absorbent Pad, 26 gal, 15 in x 19 in, Universal, Gray, Polypropylene (MRO100)
- Pig Sorbents