Shop All Sorbents
Pig
Sorbents, 26 gal, 24 in x 300 ft, Universal, Black, Polypropylene
Mfr # MAT247
Zoro # G7965237
product price: $269.00
/ea
Free Shipping & Returns
$269.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 26 gal
- Volume Absorbed (Pack, Each) 26 gal/pk
- Material Polypropylene
- Color Black
- Weight 24 in
Product Information
Dimensions
Size | 24 in x 300 ft |
Width | 24 in |
Length | 350 ft |
Perforated Size | Not Perforated |
Roll Width | 24 in |
Roll Length | 300 ft |
Description
Product Type Sorbent Floor Mat, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 24 in x 300 ft, Volume Absorbed Per Pad 3,328 gal, Volume Absorbed per Pkg. 26 gal, Color/Pattern Black, Material Polypropylene, Perforated No, Perforated Size Not Perforated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Root Kill, 1 gal., PK4 (ZROOT24)
- CRAFTSMAN 1-1/4 in. 6-Piece Wet/Dry Vacuum Micro-Cleaning Attachment Kit (CMXZVBE38668)
- SWIFFER Duster, Refill, Unsc, PK4 (21459CT)
- PINE-SOL Lemon Fresh Scent Multi-Surface Cleaner Liquid 48 oz (40199)
- PIG Sorbents, 5 gal, 4 in x 150 ft, Universal, Gray, Polypropylene (MAT4150-GY)
- PIG Sorbents, 40 gal, 32 in x 150 ft, Oil, White, Polypropylene (MAT4107)
- PIG Sorbents, 9 gal, 16 in x 80 ft, Oil, White, Polypropylene (MAT484)
- PIG Absorbent Roll, 4 gal, 3 ft x 50 ft, Universal, Gray, Polypropylene (GRP36201-GY)
- PIG Sorbents, 16 gal, 3 in x 10 ft, Oil, White, Polyester (BOM204)
- PIG Sorbents, 8 gal, 15 in x 75 ft, Universal, Gray, Polypropylene (MAT2001)
- PIG Sorbents, 10 gal, 3 in x 48 in, Oil, White, Polypropylene (104PS)
- Pig Sorbents