Shop All Sorbents
Pig
Sorbents, 26 gal, 16 in x 20 in, Universal, Green, Polypropylene
Mfr # MAT268
Zoro # G7965666
product price: $178.99
/pk 100, $1.79/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 26 gal
- Volume Absorbed (Pack, Each) 26 gal/pk, 33 oz/pad
- Material Polypropylene
- Color Green
- Perforations Yes
Product Information
Dimensions
Size | 16 in x 20 in |
Length | 20 in |
Width | 16 in |
Perforated Size | 8 in x 20 in |
Perforation Along Width | 8 in |
Perforation Along Length | 20 in |
Description
Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 16 in x 20 in, Volume Absorbed Per Pad 33 oz, Volume Absorbed per Pkg. 26 gal, Color/Pattern Green, Material Polypropylene, Number of Layers 8-ply, Perforated Yes, Perforated Size 8 in x 20 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 8" Counter Duster - General Purpose - Black Tampico Fill, 2-1/2" Trim (89400)
- TENNANT Nylon Scrubbing Brush (1016764)
- 3M Black Stripper Pad 7200, 24 in, PK5 (7200)
- BIOFIBER 34" to 60" Dust Mop Handle, Gray, Aluminum (TH-BF60)
- PIG Sorbents, 7 gal, 10 in x 25 ft, Universal, Gray, Polypropylene (MAT193)
- PIG Sorbents, 9 gal, 15 in x 75 ft, Universal, Gray, Polypropylene (MAT140)
- PIG Sorbents, 3 gal, 6 ft x 10 ft, Universal, Black, Polypropylene (GRP72203-BK)
- PIG Sorbents, 8 gal, 3 ft x 100 ft, Universal, Black, Polypropylene (GRP36200-BK)
- PIG Sorbents, 12 gal, 15 in x 19 in, Universal, Blue, Fibers (BLU107)
- PIG Sorbents, 19 gal, 15 in x 150 ft, Oil, White, Polypropylene (MAT443)
- PIG Sorbents, 6 gal, 23 in x 24 in, Universal, Gray, Polypropylene (TLS665)
- Pig Sorbents