Shop All Sorbents
Pig
Sorbents, 26 gal, 16 in x 20 in, Universal, Gray, Polypropylene
Mfr # MAT142
Zoro # G8203027
product price: $166.00
/pk 100, $1.66/ea
Free Shipping & Returns
$166.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 26 gal
- Material Polypropylene
- Color Gray
- Perforations Yes
- Size 16 in x 20 in
Product Information
Dimensions
Size | 16 in x 20 in |
Length | 20 in |
Width | 16 in |
Perforated Size | 8 in x 20 in |
Perforation Along Length | 20 in |
Perforation Along Width | 8 in |
Description
Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 16 in x 20 in, Volume Absorbed Per Pad 33 oz, Volume Absorbed per Pkg. 26 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 8-ply, Perforated Yes, Perforated Size 8 in x 20 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX Clorox CLO15949CT Large Canister Disinfecting Wipes Fresh Scent; 6 Per Carton (CLO15949CT)
- SPILLTECH Absorbent Pad, 15 in W x 18 in L, Absorbs 20 gal. per Pkg, Oil, White, Dispenser Box, 100 Pack (WP-M-BX)
- SAN JAMAR Dispenser, f/Bthrm Tissue, Locking, 6"x4-1/2"x2-3/4", Chrome (SJMR200XC)
- GEN Countertop Folded Towel Dispenser, 10.63" x 7.28" x 4.53", Black (AH52010)
- PIG Sorbents, 26 gal, 16 in x 20 in, Universal, Gray, Polypropylene (MAT188)
- PIG Sorbents, 15 gal, 3 in x 120 ft, Universal, Gray, Polypropylene (PIG220)
- PIG Sorbents, 22 gal, 15 in x 20 in, Universal, Gray, Polypropylene (MAT412)
- PIG Sorbents, 5 gal, 18 in Dia., Universal, Gray, Polypropylene (MAT237)
- PIG Sorbents, 18 gal, 5 in x 10 ft, Acids, Bases, Unknowns, Pink, Polypropylene (HA1010)
- PIG Sorbents, 20 gal, 3 in x 24 in, Universal, Blue, Polypropylene (PIG201)
- 3M Sorbents, 44 gal, 5 in x 600 in, Harsh Chemicals, Gray, Polyester, Polypropylene, Synthetic Fibers (C-FL550DD/P-F2001)
- Pig Sorbents