Shop All Sorbents
Pig
Sorbents, 24 gal, 5 in x 10 ft, Oil, White, Polyester
Mfr # BOM405
Zoro # G7861752
product price: $150.99
/pk 4, $37.75/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Composition Detail Polypropylene Filler with Polyester Mesh & Polypropylene Skin
- Volume Absorbed per Pkg. 24 gal
- Color White
- Length 10 ft
- Fluids Absorbed Oil
Product Information
Dimensions
Size | 5 in x 10 ft |
Length | 10 ft |
Width | 5 in |
Diameter | 5 in |
Description
Product Type Sorbent Boom, Fluids Absorbed Oil Based Liquids, For Use With Chemical or Metal Type Fuels, Oil-Based Liquids, Oils, Size 5 in x 10 ft, Volume Absorbed Per Sock/Boom 6 gal, Volume Absorbed per Pkg. 24 gal, Color/Pattern White, Filler Material Polypropylene, Outer Mesh Material Polyester, Outside Skin Material Polypropylene, Sock/Boom Profile Round, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 48 in L Dust Mop, Slide On Connection, Looped-End, Blue, Cotton/Polyester (1TZC7)
- TOUGH GUY 24 in L Dust Mop, Slide On Connection, Cut-End, White, Cotton, 1TZE4 (1TZE4)
- PAPERNET 4.1 in. x 146 ft. 2 Ply Heavenly Soft Toilet Tissue, White (PA472020)
- RIDGID Wet/Dry Vacuum, 14 gal., Smart Pulse, 1-7/8" Hose Dia., 100 cfm (RV3410)
- PIG Sorbents, 48 gal, 8 in x 20 ft, Oil, White, Polyester (BOM409)
- PIG Sorbents, 48 gal, 8 in x 10 ft, Oil, White, Polypropylene (BOM304)
- PIG Sorbents, 24 gal, 8 in x 10 ft, Oil, White, Polyester (BOM400)
- PIG Sorbents, 9 gal, 16 in x 80 ft, Universal, Gray, Polypropylene (MAT284)
- PIG Sorbents, 1 gal, 2 in x 48 in, Acids, Pink, Polypropylene (PIG309)
- PIG Sorbents, 32 gal, 30 in x 150 ft, Oil, White, Polypropylene (MAT458)
- BRADY Absorbent Sock, 12 gal, 3 in x 48 in, Universal, Brown, Spunbound Polypropylene (MS-412)
- Pig Sorbents