Shop All Sorbents
Pig
Sorbents, 24 gal, 5 in x 10 ft, Oil, Black, White, Polyester
Mfr # BOM412
Zoro # G7953233
product price: $150.99
/pk 4, $37.75/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Composition Detail Polypropylene Filler with Polyester Mesh & Polypropylene Skin
- Volume Absorbed per Pkg. 24 gal
- Color Black, White
- Size 5 in x 10 ft
- Length 10 ft
Product Information
Dimensions
Size | 5 in x 10 ft |
Length | 10 ft |
Width | 5 in |
Diameter | 5 in |
Description
Product Type Sorbent Boom, Fluids Absorbed Oil Based Liquids, For Use With Chemical or Metal Type Fuels, Oil-Based Liquids, Oils, Size 5 in x 10 ft, Volume Absorbed Per Sock/Boom 6 gal, Volume Absorbed per Pkg. 24 gal, Color/Pattern Black, White, Filler Material Polypropylene, Outer Mesh Material Polyester, Outside Skin Material Polypropylene, Sock/Boom Profile Round, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE Oven/Grill Brush, Scrapr/Flat Stl Bristle, Natural, Hardwood (36372500)
- LIBMAN COMMERCIAL Dish Wand, Holds Soap, Gentle Touch, PK6 (1130)
- RIDGID 1-Layer Standard Pleated Paper Filter for Most 5 Gal. and Larger Wet/Dry Shop Vacuums - Pair (VF4200)
- SAN JAMAR Toilet Seat Cover Dispenser, Black (TS510TBK)
- PIG Sorbents, 48 gal, 8 in x 10 ft, Oil, Black, White, Polyester (BOM414)
- PIG Sorbents, 24 gal, 5 in x 20 ft, Oil, Black, White, Polyester (BOM413)
- PIG Sorbents, 48 gal, 8 in x 20 ft, Oil, Black, White, Polyester (BOM415)
- PIG Sorbents, 32 gal, 24 in x 150 ft, Universal, Gray, Polypropylene (MAT202-01)
- PIG Sorbents, 7 gal, 22 in Dia., Oil, White, Polypropylene (MAT4109)
- PIG Sorbents, 11 gal, 15 in x 20 in, Oil, White, Polypropylene (MAT415)
- PIG Sorbents, 16 gal, 3 in x 20 ft, Oil, Black, White, Polyester (BOM411)
- Pig Sorbents