Shop All Sorbents
Pig
Sorbents, 24 gal, 3 1/4 in x 21 in, Universal, Gray, Cellulose
Mfr # PIG211
Zoro # G8149084
product price: $102.99
/pk 48, $2.15/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Composition Detail Cellulose Filler with Polypropylene Mesh & Skin
- Volume Absorbed per Pkg. 24 gal
- Color Gray
- Size 3 1/4 in x 21 in
- Fluids Absorbed Universal
Product Information
Dimensions
Size | 3 1/4 in x 21 in |
Length | 21 in |
Width | 3 1/4 in |
Diameter | 3.25 in |
Description
Product Type Sorbent Sock, Fluids Absorbed Universal, For Use With Chemical or Metal Type Coolants, Oils, Solvents, Water, Size 3 1/4 in x 21 in, Volume Absorbed Per Sock/Boom 0.5 gal, Volume Absorbed per Pkg. 24 gal, Color/Pattern Gray, Filler Material Cellulose, Outer Mesh Material Polypropylene, Outside Skin Material Polypropylene, Sock/Boom Profile Round, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Pneumatic Vaccum (PQ55C150ATEX)
- MEGUIARS HEAVY CUT CLEANER PRO 16-OZ (MGM-0416)
- QT DOG QT Dog SS0145 13 Quart Bucket - Stainless Steel (SS0145)
- FEBREZE PLUG Air Freshener Warmer, 2.5" x 3" x 4", Off White (76985EA)
- PIG Sorbents, 6 gal, 3 in x 42 in, Universal, Gray, Corn Cob (PIG237)
- PIG Sorbents, 7 gal, 3 in x 24 in, Universal, Gray, Corn Cob (PIG218)
- PIG Sorbents, 24 gal, 3 1/4 in x 42 in, Universal, Gray, Cellulose (PIG210)
- PIG Sorbents, 35 gal, 3 in x 4 ft, Water, Blue, Polypropylene (WTR020)
- PIG Sorbents, 5 gal, 24 in x 100 ft, Universal, Gray, Polypropylene (GRP24200-GY)
- PIG Sorbents, 9 gal, 16 in x 80 ft, Oil, White, Polypropylene (MAT484)
- OIL-DRI Oil Dri I05025 Premium Floor Absorbent (OI11426)
- Pig Sorbents