Shop All Sorbents
Pig
Sorbents, 23 gal, 33 in x 150 ft, Universal, Gray, Polyester, Polypropylene
Mfr # MAT234
Zoro # G6166264
original price:
$318.14
19% off
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 23 gal
- Color Gray
- Weight 33 in
- Perforations No
- Size 33 in x 150 ft
Product Information
Dimensions
Size | 33 in x 150 ft |
Length | 150 ft |
Width | 33 in |
Perforated Size | Not Perforated |
Roll Length | 150 ft |
Roll Width | 33 in |
Description
Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 33 in x 150 ft, Volume Absorbed Per Pad 2,944 gal, Volume Absorbed per Pkg. 23 gal, Color/Pattern Gray, Material Polyester, Polypropylene, Number of Layers 8-ply, Perforated No, Perforated Size Not Perforated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONA Floor Finish, Semi-Gloss, 1 gal., 2 to 3 hr (WT130318001)
- UNGER HD Water Wand Squeegee, 22" (HM550)
- 2XL Towels & Wipes, White, Refill, Rayon/Cellulose, 700 Wipes, Unscented, 4 PK (TXL L101)
- ZEP Deo 3, Industrial Deodorant, 5 gal. (177935)
- PIG Sorbents, 14 gal, 31 in x 100 ft, Universal, Gray, Polyester, Polypropylene (MAT270)
- PIG Absorbent Roll, 11 gal, 33 in x 75 ft, Universal, Gray, Polyester, Polypropylene (MAT256)
- PIG Sorbents, 3 gal, 22 in Dia., Universal, Gray, Polypropylene (MAT244)
- PIG Sorbents, 40 gal, 30 in x 300 ft, Oil, White, Polypropylene (MAT418)
- PIG Absorbent Pad, 22 gal, 15 in x 20 in, Universal, Yellow, Polypropylene (MAT605)
- PIG Sorbents, 15 gal, 3 in x 120 ft, Universal, Gray, Polypropylene (PIG220)
- BRADY Absorbent Roll, 38 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (MRO350-DP)
- Pig Sorbents