Shop All Sorbents
Pig
Sorbents, 22 gal, 16 in x 20 in, Universal, Gray, Polypropylene
Mfr # MAT2101
Zoro # G8028413
product price: $146.00
/pk 50, $2.92/ea
Free Shipping & Returns
$146.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 22 gal
- Volume Absorbed (Pack, Each) 22 gal/pk, 56 oz/pad
- Material Polypropylene
- Color Gray
- Perforations Yes
Product Information
Dimensions
Size | 16 in x 20 in |
Length | 20 in |
Width | 16 in |
Perforated Size | 8 in x 20 in |
Perforation Along Length | 20 in |
Perforation Along Width | 8 in |
Description
Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 16 in x 20 in, Volume Absorbed Per Pad 56 oz, Volume Absorbed per Pkg. 22 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 16-ply, Perforated Yes, Perforated Size 8 in x 20 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Tork Xpress® Mini Multifold Hand Towel Dispenser White H2, One-at-a-Time Dispensing, Elevation Range (552120)
- TIDE Tide Original Laundry Detergent Liquid Pod, PK96 (93035)
- DEB 4000 ml Liquid Lotion Hand Soap Cartridge (32138)
- SIMPLEHUMAN 50 L Round Step can, Black, Plastic (CW1355)
- PIG Sorbents, 17 gal, 15 in x 20 in, Universal, Gray, Polypropylene (MAT160)
- PIG Sorbents, 10 gal, 15 in x 50 ft, Universal, Blue, Fibers (BLU108)
- PIG Paint Booth Mat, 32 in x 50 ft, Paints, Solvents, Stains, Blue, Polypropylene (MAT32305-BL)
- PIG Sorbents, 11 gal, 15 in x 20 in, Universal, Gray, Polypropylene, 100 PK (MAT155)
- PIG Sorbents, 4 gal, 17 in x 50 ft, Oil, White, Nylon, Polypropylene (MAT405-01)
- PIG Absorbent Roll, 5 gal, 48 in x 50 ft, Universal, Gray, Polypropylene (GRP48201-GY)
- GREEN BOOM Oil-Only Sock, 3 gal, White, 10 PK (S0312S)
- Pig Sorbents